RS PRO Standard Thermocouple Connector (Pendeteksi Suhu)

Sebelum PPN:
Rp489.900
Spesifikasi
Accessory TypeThermocouple Connector
ApplicationStandard Panel Mount Connector
Connection GenderFemale
Connector SizeStandard
Connector TypePanel Mount
For use withType J Thermocouple
Maximum Temperature (°C)220
Minimum Temperature (°C)-35
Mounting TypeStainless Steel Bracket
Plug/SocketSocket
Probe Diameter (mm)6
Standards MetIEC, RoHS Compliant
Thermocouple TypeJ

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sockets with Panel Mounting Brackets
Standard size in-line thermocouple sockets with stainless steel panel mounting bracket, suitable with RS range of aluminium faceplates. Available in thermocouple types K, J, T, E, N, R/S, B and Copper.
Stainless steel bracket for reliable fitting into panels
For all applications, especially industrial processes
Washers included
Operating temperature +220°C max
What is a Thermocouple Connector?
These thermocouple connectors are an accurate and convenient way of interconnecting your temperature sensing components. Using these connectors allows a chain to be formed from the measuring tip of your temperature sensor to the host computer or meter. It is important that all the components in the chain are made from the same thermocouple material to prevent any alteration or distortion of the original signal. To achieve this, thermocouple connectors have pins made from the same material as the thermocouple they are being used to connect or a compensating material. The connector housing has the thermocouple type clearly printed on it and is also colour coded to allow easy identification. The thermocouple wires are connected to the socket which can then be mated with a miniature thermocouple plug connector.

Applications
These standard thermocouple connectors are used in any application where thermocouples are installed, extended or replaced. Their robust construction makes these standard socket connectors ideal for use even in the most demanding temperature measurement applications.
Accessories
Aluminium faceplates are available for use with these panel mount thermocouple connectors
Stock number 611-8236 (2 way)
Stock number 611-8258 (4 way)
Stock number 611-8270 (6 way)
Stock number 611-8242 (12 way)
Feature
Features and Benefits
• Contacts made from true thermocouple alloys or a compensating material for accurate signal transmission
• IEC colour coding for quick and easy identification
• Accepts polarized flat pin contacts for an accurate connection
• Made from rugged glass-filled thermoplastic
• Stainless steel brackets for quick and secure fitting to the panel
• Fully enclosed terminals with cable port seal
• Able to withstand a high temperature of 220°C
• For use with stranded or solid wires
• Polarity and thermocouple type clearly marked on housings

Ulasan Produk

Tidak ada ulasan