Spesifikasi
| Handle Style | Compression Latch |
|---|---|
| Material | Stainless Steel |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro Compression Latches
The RS Pro compression latches have been designed for quick and secure closure where vibration, sealing, and quality are paramount.
Typical Applications
The compression latches when you need a higher pressure force on the seal of your doors, enclosures and machinery
RS PRO Compression Latch Stainless Steel 22.2 mm x 20.2 mm
This RS PRO compression latch is a reliable way to establish a high-pressure seal on doors and machinery. It's secure and quick to operate, preventing gaps from opening up around door seals.
Compression latches are used in situations where vibration may cause regular latches to fail. The RS PRO compression latch protects equipment from hazards such as moisture, dust and dirt. The stainless-steel construction makes it suitable for areas where hygiene, as well as corrosion-resistance and heat-resistance, are important.
The latch has an IP65 (dust-tight and water-tight) seal rating and the locked indicator gives you confidence that doors are properly closed. This fastening is suitable for attaching to panels with a maximum thickness of 20 mm. You'll find compression latches most frequently used on industrial machinery covers and electrical cabinets.
The RS Pro compression latches have been designed for quick and secure closure where vibration, sealing, and quality are paramount.
Typical Applications
The compression latches when you need a higher pressure force on the seal of your doors, enclosures and machinery
RS PRO Compression Latch Stainless Steel 22.2 mm x 20.2 mm
This RS PRO compression latch is a reliable way to establish a high-pressure seal on doors and machinery. It's secure and quick to operate, preventing gaps from opening up around door seals.
Compression latches are used in situations where vibration may cause regular latches to fail. The RS PRO compression latch protects equipment from hazards such as moisture, dust and dirt. The stainless-steel construction makes it suitable for areas where hygiene, as well as corrosion-resistance and heat-resistance, are important.
The latch has an IP65 (dust-tight and water-tight) seal rating and the locked indicator gives you confidence that doors are properly closed. This fastening is suitable for attaching to panels with a maximum thickness of 20 mm. You'll find compression latches most frequently used on industrial machinery covers and electrical cabinets.
Feature
Features and Benefits• Compression latch
• Made from stainless steel
• Provides quick and secure closure
• Resistant to vibration when locked
• Features a locked indicator
• IP65 sealed rating, for protection from dust, dirt and moisture
• Maximum panel thickness of 20 mm
• Conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards
Features and Benefits
• IP65 sealed
• Locked indicator
• Vibration resistance when locked
• Available in stainless steel and zinc alloy
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
