RS PRO Stainless Steel 304 Worm Drive Hose Clip Kit (Klem Selang Set)

Sebelum PPN:
Rp4.599.900
Spesifikasi
Clip TypeWorm Drive
Largest Clip Inside Diameter (mm)25 - 35
Largest Clip Inside Diameter Maximum (mm)35
Largest Clip Inside Diameter Minimum (mm)25
MaterialStainless Steel 304
Number of Pieces70
Number of Sizes7
Smallest Clip Inside Diameter (mm)9.5 - 12
Smallest Clip Inside Diameter Maximum (mm)12
Smallest Clip Inside Diameter Minimum (mm)9.5
Stainless Steel TypeA2 304

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 70 Piece Stainless Steel 304 Worm Drive Hose Clip Kit, 9.5 - 12 mm and 25 - 35 mm Inside Diameter
This stainless-steel worm drive hose clip kit from the trusted RS PRO line contains 69 hose clips in seven popular sizes. The kit is ideally suited to your everyday hose-connecting requirements and includes diameters ranging from 9.5 mm to 35 mm.
The clips use a worm drive with a slotted hex head so they can be fastened with a flat screwdriver, hex socket or spanner. They're made from type A2 (304) stainless steel that's fully compliant to British Standard 5315:1991 for general-purpose hose clamps.
The kit comes in a tough solid plastic container that includes a flexible screwdriver – the perfect tool for manually securing the hose clips, meaning you have everything you need in one handy kit.
Offering good resistance to abrasion and corrosion, the clips are suitable for pneumatic and hydraulic applications in the food and catering industries, as well as for DIY.
Feature
Features and Benefits
• 70-piece worm drive hose clip kit
• Seven different sizes
• Corrosion-resistant A2 (304) stainless steel material
• Certified to British Standard 5315:1991 (304 stainless steel requirements)
• Smallest clip band width of 9.5 mm
• Largest clip band width of 12.0 mm
• Largest clip maximum inside diameter of 35 mm
• Largest clip minimum inside diameter of 25 mm
• Smallest clip maximum inside diameter of 12 mm
• Smallest clip minimum inside diameter of 9.5 mm

Ulasan Produk

Tidak ada ulasan