Spesifikasi
| Band Width (mm) | 18 |
|---|---|
| Clip Type | Hose Clamp |
| Inside Diameter (mm) | 31 - 34 |
| Inside Diameter Maximum (mm) | 34 |
| Inside Diameter Minimum (mm) | 31 |
| Material | Stainless Steel 304 |
| Screw/Bolt Head | Bolt Head |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Bolt Head Hose Clamp
Introducing the range of RS PRO Bolt Head Hose Clamps, the epitome of reliability and performance in a wide variety of hose fastening solutions. Crafted from durable 304 stainless steel for optimum performance and precision, as well as offering an intuitive design for ease of use, this hose clamp ensures a secure and efficient connection in a range of applications and environments, making it incredibly versatile.
Applications:
Hose clamps, or hose clips, are devices that are crucial in automotive, industrial, manufacturing and household applications. The often comprise of a band and screw that is able to be securely fastened to connect hoses onto fittings, often preventing fluid or gas leakage and can feature with T-bolt clamps, spring clamps and wire clamps, catering to the specific application requirement. The clamps themselves are commonly adjustable and available in various hose sizes to accommodate a range of diverse applications and industries like plumbing, HVAC systems, machinery and power fluid management, fuel lines, and much more.
Introducing the range of RS PRO Bolt Head Hose Clamps, the epitome of reliability and performance in a wide variety of hose fastening solutions. Crafted from durable 304 stainless steel for optimum performance and precision, as well as offering an intuitive design for ease of use, this hose clamp ensures a secure and efficient connection in a range of applications and environments, making it incredibly versatile.
Applications:
Hose clamps, or hose clips, are devices that are crucial in automotive, industrial, manufacturing and household applications. The often comprise of a band and screw that is able to be securely fastened to connect hoses onto fittings, often preventing fluid or gas leakage and can feature with T-bolt clamps, spring clamps and wire clamps, catering to the specific application requirement. The clamps themselves are commonly adjustable and available in various hose sizes to accommodate a range of diverse applications and industries like plumbing, HVAC systems, machinery and power fluid management, fuel lines, and much more.
Feature
Features and Benefits:This RS PRO fully open-end clamp facilitates effortless installation, replacement and reparation of new and existing projects that require secure fastening in a range of environments and applications
The bridge of the clamp is intelligently designed for a superior grip on the bolt, while tenons secure it to the band which prevents any misplacement during use
In addition to this, the hex bolt offers extra depth which provides a secure grip for user safety, while being seamlessly connected with a locked-collar system allowing for free movement while still staying together as a single unit ensuring low free torque and the highest optimal tightening performance
The indented band design has purposely been designed with a smooth inner surface to avoid any unintended cuts on hoses and in turn ensuring secure installation and preventing any leakage
Made from 304 Stainless Steel, the clamp is designed to withstand challenging conditions in a range of demanding industrial and manufacturing environments that could see the clamp exposed to extreme temperature fluctuations, corrosive liquids or damp and can be spot welded in 4 areas if needed to enhance it’s strength and durability
Recommended tightening torque is 25 Nm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
