Spesifikasi
| Material | Stainless Steel |
|---|---|
| Stainless Steel Type | AISI 301 |
| Standards Met | DIN 127B |
| Washer Type | Rectangle Spring |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Stainless Steel Spring Washer
Introducing the range of RS PRO spring washers, most used to prevent vibrations from loosening nuts and bolts, or other types of fasteners. Made from AISI 301 stainless steel, the washer offers excellent resistance to general wear and tear, as well as corrosion, ensuring optimum performance and durability over long periods of time. These high-quality spring washers are versatile and easy to install, making them suitable for use across a wide range of applications.
Applications:
Spring washers are a type of washer with a split lock or split ring design. These types of washers are designed to be fitted in between bolts, nuts, or other washers and surface panels, and thanks to their unique construction, they absorb the vibrations from the bearing surface that might loosen the fasteners over time. They are super versatile and can be used for a wide range of applications and different environments, but spring washers can most commonly be found in machinery with high levels of vibrations like industrial machinery or domestic appliances like washing machines and tumble driers.
Introducing the range of RS PRO spring washers, most used to prevent vibrations from loosening nuts and bolts, or other types of fasteners. Made from AISI 301 stainless steel, the washer offers excellent resistance to general wear and tear, as well as corrosion, ensuring optimum performance and durability over long periods of time. These high-quality spring washers are versatile and easy to install, making them suitable for use across a wide range of applications.
Applications:
Spring washers are a type of washer with a split lock or split ring design. These types of washers are designed to be fitted in between bolts, nuts, or other washers and surface panels, and thanks to their unique construction, they absorb the vibrations from the bearing surface that might loosen the fasteners over time. They are super versatile and can be used for a wide range of applications and different environments, but spring washers can most commonly be found in machinery with high levels of vibrations like industrial machinery or domestic appliances like washing machines and tumble driers.
Feature
Features and Benefits:These RS PRO spring washers are designed to be used in areas where vibration is common and could loosen fasteners like nuts and bolts
They are suitable for use in a range of applications, both inside and outside, thanks to the 301 stainless steel construction, making it resistant to corrosion and general wear and tear over long periods of time
The spring washers are easy to install, saving time and effort on installation
The washes are available in a variety of sizes (M3 - M20)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
