RS PRO Spill Absorbent Pad

Sebelum PPN:
Rp999.900 - Rp7.599.900
Spesifikasi
TypePad

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Absorbent Standard Weight Maintenance Spill Pad.
RS PRO Standard weight spill absorbent pads are designed for cleaning up general maintenance spills and will absorb anything except aggressive chemicals. The absorbent pads are either black or grey in colour so easily recognisable to be used for general smaller spills and for cleaning down surfaces. The spills pads adhere to industry standards for cleaning up maintenance spills, preventing harm to the environment and your business. RS PRO have all of the required products you need to deal with your spills, absorbent pads, rolls, socks, pillows and booms including a wide range of absorbent response Spill Kits and disposable bags.
Spillage Control Legislative Information
Many working enviroments contain materials which are hazardous and, if handled incorrectly, can result in serious damage to health, equipment, premises and the enviroment. Therefore, in the event of a spillage, it is important that a competent person is available to take charge of the spillage and remove the hazard efficiently.
Under the Control of Substances Hazardous to Health Regulations, it is a legal requirement to carry out an assessment in any working enviroment to establish the likelihood of exposure to substances that may be hazardous.
After identifying whether or not chemicals are present , the level of exposure and the implementation of necessary control measures, all persons within the working area who could become exposed to a spillage must be provided with training, information and instructions relating to the hazards.
Materials to control the spillage should also be available and replenished after used. It is essential that suitable Personal Protective Equipment is provided to any person who may be exposed to any hazards, especially during the clear up process.
• Stock number 7716373, 100 sheets pack absorbency of 90 litres.
Spill Control Colour Definition Explained.
• Black / Grey – Absorbs anything excluding any aggressive chemicals.
• White – Oil spills only.
• Yellow – Absorbs anything including aggressive chemicals.
Feature
Features and Benefits
• Absorbent pads.
• Maintenance, general spills.
• Work-surface cleaning.
• Industry recognised.
• Black and grey colour – absorbs anything except aggressive chemicals.
• Absorbency 0.9 litres per sheet
• Quick wicking open backed.
• Cover-stock preventing lint sticking to machine parts and tools.
• High tensile strength spun-bound cover-stock.
• Tough and hard-wearing.
• Quick and easy to use.
• Sheet size 48 cm x 38 cm
• Available in packs of 20 or 100 sheets / absorbent pads.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait