Spesifikasi
| Attenuation (dB) | 28.6 /100 m@ 400 MhZ |
|---|---|
| Capacitance (pF) | 100/m |
| Characteristic Impedance (ohm) | 50 |
| Coaxial Type | Solid |
| Conductor Material | Silver Plated Copper |
| Conductor Strand Type | Solid |
| Core Strands | 1 |
| Fire Behaviour | Flame Retardant, Self-extinguishing |
| Insulation Material | PE |
| Length (m) | 100 |
| Maximum Operating Temperature (°C) | 70 |
| Minimum Operating Temperature (°C) | -10 |
| Number of Strands | 1 |
| Operating Temperature Range (°C) | -30 to +70 |
| Outer Diameter (mm) | 5.4 |
| Sheath Color | Black |
| Sheath Material | PVC |
| Shielding | Double Braid - Silver Plated Copper |
| Size of Strands (mm) | 0.9 |
| Terminated/Unterminated | Unterminated |
| Velocity Ratio | 0.66 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Coaxial Cables
Introducing the range of RS PRO Coaxial Cables, ideal for creating connections via aerial sockets or for extending existing cables. The 100 m, 50-ohm coaxial extension cable has unterminated ends for ultimate flexibility in cabling applications and has been designed with stranded silvered copper core. In addition to this, the cable assembly is double shielded thanks to the layer of PE and additional double silvered copper braiding to ensure durability and protection from damage both internally and externally. The cable has a highly durable and flexible PVC outer jacket for optimum protection and performance for signal and satellite transmission, especially when the connector points are being moved around from set up to set up. These RS PRO coaxial cables have been designed with the highest quality and versatility in mind, making it an ideal addition to any application or environment requiring coaxial cable assembly setups.
Applications:
Coaxial cables are used in a range of applications for audio, video and signal transmission, especially aerials, set-top boxes, tv and audio. These types of cables are high performance with additional features to reduce signal interference and provide high-quality output. Coaxial cable assemblies are versatile and are designed with a variety of different sheath colours and in different lengths to suit all of your requirements. These cables are most commonly used in:
TV Aerials and Antennas
Satellite TV Boxes
Radios
Receivers
Wi-Fi Routers
Introducing the range of RS PRO Coaxial Cables, ideal for creating connections via aerial sockets or for extending existing cables. The 100 m, 50-ohm coaxial extension cable has unterminated ends for ultimate flexibility in cabling applications and has been designed with stranded silvered copper core. In addition to this, the cable assembly is double shielded thanks to the layer of PE and additional double silvered copper braiding to ensure durability and protection from damage both internally and externally. The cable has a highly durable and flexible PVC outer jacket for optimum protection and performance for signal and satellite transmission, especially when the connector points are being moved around from set up to set up. These RS PRO coaxial cables have been designed with the highest quality and versatility in mind, making it an ideal addition to any application or environment requiring coaxial cable assembly setups.
Applications:
Coaxial cables are used in a range of applications for audio, video and signal transmission, especially aerials, set-top boxes, tv and audio. These types of cables are high performance with additional features to reduce signal interference and provide high-quality output. Coaxial cable assemblies are versatile and are designed with a variety of different sheath colours and in different lengths to suit all of your requirements. These cables are most commonly used in:
TV Aerials and Antennas
Satellite TV Boxes
Radios
Receivers
Wi-Fi Routers
Feature
Features and Benefits:This range of RS PRO coaxial cable assemblies are an ideal addition to any professional set up for tv and aerial sockets or cable extension applications
Designed to be multi-functional, this cable is used for ultimate versatility, suitable for attaching to an existing cable as an extension or to create a new connection
The cable’s inner core is silvered copper stranded core with a Polyethylene (PE) surrounding and double silvered copper braiding around it, as well as PVC (Polyvinyl Chloride) outer sheath for extra durability and flexibility
These cables from RS PRO provide the highest quality sound and video output and offer different length audio video cable assemblies available for convenience
Available in 100 m reel
RoHS compliant
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
