Sebelum PPN:
Rp8.499.900 - Rp14.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Display Type | LCD |
|---|---|
| ESD Safe | Yes |
| Number of Outputs | 1 |
| Plug Type | Type F - Schuko plug, Type G - British 3-pin |
| Tasks Supported | Soldering |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO LCD Smart Soldering Station
From the trusted RS PRO brand, this smart soldering station has an LCD display screen for confidence and control in your soldering application. The station is supplied with a soldering gun that features a high-end alumina ceramic heating element providing you with fast heat recovery. It also features an easily adjustable temperature control dial, ensuring this high-performance smart soldering station is dependable and easy-to-use.
The station is also ESD safe, and so suitable for use in specialist environments.
What’s included?
• 1 x power unit
• 1 x soldering iron
• 1 x stand
Applications
Soldering irons are used to work and rework solder in all manner of applications, particularly in repairing or building PCB circuit boards with SMD and through-hole components. They are commonly used in electronic prototyping and production, and any application where a circuit board component might have to be removed or adjusted. Soldering irons are often used by:
• Engineers
• Electricians
• Metalworkers
• Jewelers
• Home inventors
From the trusted RS PRO brand, this smart soldering station has an LCD display screen for confidence and control in your soldering application. The station is supplied with a soldering gun that features a high-end alumina ceramic heating element providing you with fast heat recovery. It also features an easily adjustable temperature control dial, ensuring this high-performance smart soldering station is dependable and easy-to-use.
The station is also ESD safe, and so suitable for use in specialist environments.
What’s included?
• 1 x power unit
• 1 x soldering iron
• 1 x stand
Applications
Soldering irons are used to work and rework solder in all manner of applications, particularly in repairing or building PCB circuit boards with SMD and through-hole components. They are commonly used in electronic prototyping and production, and any application where a circuit board component might have to be removed or adjusted. Soldering irons are often used by:
• Engineers
• Electricians
• Metalworkers
• Jewelers
• Home inventors
Feature
Features and Benefits• A highly visible backlit LCD display
• Ergonomic and fast heating solder gun
• Features built-in data memory which stores up to 3 frequently used temperatures.
• Fast heat recovery
• Auto-sleep and wake
• System lock
• Tip calibration
• ESD safe
• Durable casing
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
