Spesifikasi
| Depth (mm) | 287 |
|---|---|
| ESD Safe | Yes |
| Extractor Type | Volume |
| Filter Type | Carbon Filter |
| Height (mm) | 250 |
| Maximum User | 1 |
| Noise Level (dB) | 45 |
| Plug Type | Type F - Schuko plug with UK Convertor |
| Remote Control | No |
| Voltage Rating (V) | 240 AC |
| Wattage (W) | 23 |
| Width (mm) | 172 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Fume Extractor Smoke Absorber
From RS Pro, this solder fume extractor is a portable solution to workplace health and safety concerns. With a lightweight design, the extractor can be placed easily on workbenches or desktops, allowing you more flexibility in how you work.
The extractor features an activated carbon filter, and is capable of absorbing 80% of noxious fumes quickly and safety. Not only is it highly effective, but the in-built high-performance fan has a low operating noise level for relatively quiet operation. The extractor is fitted with a Type F - Schuko plug with a UK converter.
This RS PRO fume extractor is an excellent solution for when a versatile and portable extraction unit is required.
• 123-4906 is a foam activated carbon filter for this unit
Applications
In soldering applications, smoke from either lead-free or leaded solder can be hazardous to health, and so an extraction system is required to ensure worker safety. In any application where smoke or hazardous vapor is a problem, specialist extraction units should be used. This unit is also ESD safe, meaning it is suitable for use in specialist environments where electrostatic interference is a concern. This compact-sized fume extractor is ideal for;
• Soldering
• Tip soldering
• Rework
• Lead-free
From RS Pro, this solder fume extractor is a portable solution to workplace health and safety concerns. With a lightweight design, the extractor can be placed easily on workbenches or desktops, allowing you more flexibility in how you work.
The extractor features an activated carbon filter, and is capable of absorbing 80% of noxious fumes quickly and safety. Not only is it highly effective, but the in-built high-performance fan has a low operating noise level for relatively quiet operation. The extractor is fitted with a Type F - Schuko plug with a UK converter.
This RS PRO fume extractor is an excellent solution for when a versatile and portable extraction unit is required.
• 123-4906 is a foam activated carbon filter for this unit
Applications
In soldering applications, smoke from either lead-free or leaded solder can be hazardous to health, and so an extraction system is required to ensure worker safety. In any application where smoke or hazardous vapor is a problem, specialist extraction units should be used. This unit is also ESD safe, meaning it is suitable for use in specialist environments where electrostatic interference is a concern. This compact-sized fume extractor is ideal for;
• Soldering
• Tip soldering
• Rework
• Lead-free
Feature
Features and Benefits• Fume extractor / Smoke absorber
• Portable
• 80% Noxious fumes absorbed
• Uses Urethane foam activated carbon filter – sold separately
• 42 dB to 45 dB operating noise levels
• Fan is adjustable
• Long service life
• Power cable supplied EU B type
• Power cable length 1.3 m
• Capacity of 1 m³ per minute maximum
• Easy to use
• Replaceable filters
• Plug supplied with UK converter
• ESD safe
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
