Spesifikasi
| Bezel Color | Chrome |
|---|---|
| Bezel Type | Prominent |
| Current Rating (mA) | 3 |
| IP Rating | IP67 |
| Intensity (mcd) | 4100 |
| Lamp Type | LED |
| Length (mm) | 38.5 |
| Light Output Color | Green |
| Mounting Hole Size (mm) | 14 |
| Termination Type | Faston, Solder Lug |
| Voltage Rating (V) | 220 AC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Green Indicator, 220 V AC, 14 mm Mounting Hole Size, Faston, Solder Lug Termination, IP67
Looking for a bright signalling device that's clearly visible even in direct sunlight? Use this green LED indicator from RS PRO. It offers 4100 mcd of light intensity so it's easy to see from long distances and wide viewing angles – even in daylight conditions.
To provide good visibility, this device has a colour-diffused epoxy lens with a prominent bezel design. It comes with a FASTON solder lug so you can connect it securely. It's also IP67-rated, which means that it's well-protected from dust ingress and can withstand immersion in water of up to one metre.
This product conforms to RoHS (Restriction of Hazardous Substances) directives so it contains only minimal levels of harmful substances. It's typically used as a pilot light with process control devices, professional electrical appliances and industrial machinery.
Looking for a bright signalling device that's clearly visible even in direct sunlight? Use this green LED indicator from RS PRO. It offers 4100 mcd of light intensity so it's easy to see from long distances and wide viewing angles – even in daylight conditions.
To provide good visibility, this device has a colour-diffused epoxy lens with a prominent bezel design. It comes with a FASTON solder lug so you can connect it securely. It's also IP67-rated, which means that it's well-protected from dust ingress and can withstand immersion in water of up to one metre.
This product conforms to RoHS (Restriction of Hazardous Substances) directives so it contains only minimal levels of harmful substances. It's typically used as a pilot light with process control devices, professional electrical appliances and industrial machinery.
Feature
Features and Benefits• Chrome-coloured bezel
• Current rating of 3 mA
• Length of 38.5 mm
• Mounting hole size of 14 mm
• Voltage rating of 220 V AC
• Life expectancy of 100,000 hours
• Operating temperature range of -40°C to +85°C
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
