RS PRO Solder Fume Extractor

Sebelum PPN:
Rp45.999.900 - Rp62.999.900
Spesifikasi
Depth (mm)260
ESD SafeYes
Extractor TypeVolume
Filter Full AlarmYes
Filter TypeHEPA H13
Main Filter TypeH14 99.997% @ 0.3 microns
Plug TypeType C - EuroPlug to Type G - British 3-pin
Pre Filter TypeF7 96% @ 2 microns
Remote ControlNo
Speed SettingNo
Voltage Rating (V)230 AC
Width (mm)260

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO RS-E0842 Fume Extraction Unit
From the trusted RS PRO brand, the RS-E0842 solder fume extractor is our cost-effective dual-arm fume extraction unit for professional applications. With a robust design and high-efficiency filtering system, this fume extractor guarantees long life and best-in-class low noise levels.
This solder fume extraction unit has been designed primarily to extract the fumes generated during hand soldering in the electronics industry, and comes complete with an extraction arm and installation kit that contain everything required to set up two operators with ease.
The minimal installation allows this unit to be moved with the workbench when factory layouts need to be changed due to production challenges, making it a flexible and versatile fume extractor unit able to move with the workspace if required. The low noise level extractor and fully comprehensive filtration is ideal for factories with changing production demands.

Technical Data
• Dimensions (HxWxD): 380 x 260 x 260mm
• Cabinet construction: Powder coated mild steel
• Airflow/Pressure: 180m³/hr / 30mbar
• Electrical data: 230v 1ph 50/60Hz
• Full load current: 0.9 amps / 135w
• Noise Level: < 55dBA at typical operating speed
• Weight: 10kg
• Duct size: 50mm
• Duct run: 5mtrs
• Arm hose length: approx. 650mm
Pre filter specifications
• Filter media: glass fibre
• Filter media construction: Pad
• Filter efficiency: F7 (96% @ 2 microns)
Combined filter specifications
• HEPA filter media: Glass fibre
• HEPA media construction: Maxi pleat construction with webbing spacers
• Gas filter: Treated activated carbon
• Filter housing: Zintec mild steel
• Filter Efficiency: 99.997% @ 0.3 microns
Package Includes
• RS-E0842 extraction unit
• 1 x Pre filter pad
• 1 x Combined HEPA/Gas filter
• 1 x Power cable
• 2 x Installation flex and table bracket
• 2 x 50mm ESD Stay Put extraction arm
Applications
In soldering applications, smoke from either lead-free or leaded solder can be hazardous to health, and so an extraction system is required to ensure worker safety. In any application where smoke or hazardous vapor is a problem, specialist extraction units should be used. This particular compact-sized extractor is ideal for;
• Soldering
• Tip soldering
• Rework
• Lead-free
Feature
Features and Benefits
• Filter blocked indicator
• Unique flip top flush sealing mounting plate
• Granulated Carbon Gas Filter
• 99.997% HEPA Filtration

Ulasan Produk

Tidak ada ulasan

Halaman Terkait