RS PRO Solar Powered Security Floodlight (Lampu Sorot)

Sebelum PPN:
Rp4.399.900
Spesifikasi
Beam Angle (°)120
Better World ClaimRenewable energy solution
Better World ProductYes
Depth (mm)140
Dimensions (mm)108x210x140
Floodlight TypeOutdoor
Hazardous AreaNo
Height (mm)108
IP RatingIP65
Ignitor FittedNo
Lamp SuppliedYes
Lamp TypeLED
Lifetime (hour)8
Luminous (Lm)1100
Number of Leds66
PIR IncludedYes
SensorDay and Night Auto Sensor, Motion Sensor
Solar PanelYes
Standards MetCE Certified
Voltage (V)3.2
Wattage (W)10
Width (mm)210

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Solar Sentry Wall Light
From the trusted RS PRO brand, the Solar Sentry-1100RC is a perfect addition for around the home, providing extra lighting to driveways and gardens with added security for peace of mind. It charges from the Sun, making it not only environmentally friendly but cost-effective too! With no AC, it takes just a few minutes to install as no wiring required- simply drill and fix into place on an appropriate surface.
With day and night sensors, the light is ideal for combating security concerns on commercial and domestic properties, or just for convenience in outdoor workplaces. The solar-powered light typically needs six to eight hours to charge, and can provide eight hours run time with one charge.
While this solar-powered light has conventional night modes and motion detection, it also has the benefit of an emergency mode that can be activated by remote control, for added peace of mind in security applications.

Applications
Suitable for some outdoor applications, these motion-activated LED floodlights are used for security and convenience wherever workspaces need to be illuminated. From work yards to public courtyards, motion-activated floodlights can prevent potential accidents and deter intruders. LED bulbs have advantaged over Halogen by producing brighter light with more efficient energy demands.
Feature
Features and Benefits
• Powerful 1100 lumens
• Runtime up to 8 hours
• Remote control to set the light modes
• 8 metre sensor detection - lights up for 30 seconds when activated
• Indicator lights for the 5 night modes
• Easy installation - no wires, no fuss!
• Day & Night Auto Sensors
• Efficient solar panel - fully recharges in 6-8 hours
• Battery charging indicator
• Robust housing
• IP65 Waterproof rating
• No running costs - 100% Energy savings

Ulasan Produk

Tidak ada ulasan