RS PRO Single Core Copper Wire Long

Sebelum PPN:
Rp579.900 - Rp1.499.900
Spesifikasi
Cable TypeSingle Core
Shield TypeUnshielded

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Tinned Copper Wire
From RS Pro, a range of tinned copper wire supplied handy plastic spools. The annealed single strand copper wire benefits from a thin tin plating making the copper wires robust and resilient to moisture. Tinned copper wire is particularly useful where excellent electrical conductivity and thermal resistance is required, suitable for use as rewirable fuse links and shorting links. The RS Pro range of copper wire is available in various diameters and AWG sizes. All models are highly reliable and excellent quality.

Applications
Insulated single strand copper conductors are utilised in a wide range of electronic manufacturing. The most common areas or uses are
• Motor coil production
• Transformer winding
• Inductors for electronics
• Relay coils
• Speaker coils
• Potentiometers
Who uses these wires?
Copper is the second most conductive metal in the world after silver. This makes the material extremely useful for the manufacture of conductive components. Tinned copper has many uses in the electrical wiring industry. Due to the materials efficient performance in humid or rainy climates copper wire is an extremely useful in applications where this is a discerning factor. Some of the most common environments are:
• Fuse links
• Panel wiring
• Industrial machinery cranes and forklift trucks
• Automation
• Telecommunications
• Marine applications
Feature
Features and Benefits
• Excellent corrosion resistance
• Easy to solder
• Longer life than non-tinned copper wire
• Resistant to humidity and damp conditions
• Range of AWG (American Wire Gauge) sizes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait