Sebelum PPN:
Rp1.399.900 - Rp1.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Colour | Silver |
|---|---|
| Finish | Stainless steel |
| IP Rating | IP54 |
| Material | Stainless Steel |
| Unlock Method | Key |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Stainless Steel Cabinet Lock
Introducing the range of RS PRO Stainless Steel Cabinet Locks, a robust solution for securing valuable equipment and confidential documentation in a variety of applications and industries. Designed to enhance security in bustling manufacturing facilities to sleek office spaces and cutting edge laboratories, this cabinet lock is perfect for peace of mind, seamlessly fitting into any environment.
Applications:
Cabinet locks or cam locks are secure mechanisms designed for cabinets, drawers, storage units and electronic enclosures to restrict access and provide an additional level of security. They are available with a wide range of features to suit individual applications, such as key or keyless options and made from durable materials like steel, so that they can be used in commercial or industrial environments. Cabinet locks are incredibly versatile and can often be found in domestic, commercial or industrial settings that vary in security levels and installation types, but wherever they are used, they are crucial for applications that require secure access to sensitive equipment or documentation.
Introducing the range of RS PRO Stainless Steel Cabinet Locks, a robust solution for securing valuable equipment and confidential documentation in a variety of applications and industries. Designed to enhance security in bustling manufacturing facilities to sleek office spaces and cutting edge laboratories, this cabinet lock is perfect for peace of mind, seamlessly fitting into any environment.
Applications:
Cabinet locks or cam locks are secure mechanisms designed for cabinets, drawers, storage units and electronic enclosures to restrict access and provide an additional level of security. They are available with a wide range of features to suit individual applications, such as key or keyless options and made from durable materials like steel, so that they can be used in commercial or industrial environments. Cabinet locks are incredibly versatile and can often be found in domestic, commercial or industrial settings that vary in security levels and installation types, but wherever they are used, they are crucial for applications that require secure access to sensitive equipment or documentation.
Feature
Features and Benefits:This cabinet lock from RS PRO combines durability, ease of installation, and versatile design to safeguard what matters most, ensuring ultimate peace of mind for the user
Crafted from durable stainless steel with an IP54 rating, these cabinet locks are engineered to withstand the wear and tear from commercial and industrial environments, while offering superior performance and security, no matter what
Enjoy easy, hassle-free installation that doesn’t compromise on security by simply mounting the cam lock onto the front panel of the door for instant security, saving on valuable time and effort
The cabinet lock is versatile enough to use in a wide range of environments and applications, including lockers, cabinets and electrical enclosures, enabling seamless integration with a professional finish
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
