Spesifikasi
| Diameter (mm) | 2 |
|---|---|
| Length (m) | 5 |
| Material | Silicone |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Silicone O-Ring Cord, 2mm Diameter, 5m Length
Introducing the range of silicone sponge O-Ring cords from RS PRO, ideal for sealing applications that involve water and steam to prevent weathering. The material offers excellent resistance to temperature extremes and thermal cycling. The material of the O-Ring cords also features an excellent resistance to ozone radiation, UV resistance and, arc or corona resistance. The silicone sponge makes the cord pliable enough to be easily bent into most shapes and to fit awkward spaces, making it suitable for use across a wide range of applications and environments.
Applications
O-ring cords are compressible O-ring gaskets with flexible properties that allow them to be used in various applications and environments. An O-ring cord is a rubber cord with a circular profile that can be cut to the required length to form the required seal. The flexible and versatile material of the O-Ring means it can be used as a sealant for virtually anything, from power transmission to a beer tap, and can be utilised in both fluid or gaseous applications like pneumatic sealing where compressed air and gas are used.
Introducing the range of silicone sponge O-Ring cords from RS PRO, ideal for sealing applications that involve water and steam to prevent weathering. The material offers excellent resistance to temperature extremes and thermal cycling. The material of the O-Ring cords also features an excellent resistance to ozone radiation, UV resistance and, arc or corona resistance. The silicone sponge makes the cord pliable enough to be easily bent into most shapes and to fit awkward spaces, making it suitable for use across a wide range of applications and environments.
Applications
O-ring cords are compressible O-ring gaskets with flexible properties that allow them to be used in various applications and environments. An O-ring cord is a rubber cord with a circular profile that can be cut to the required length to form the required seal. The flexible and versatile material of the O-Ring means it can be used as a sealant for virtually anything, from power transmission to a beer tap, and can be utilised in both fluid or gaseous applications like pneumatic sealing where compressed air and gas are used.
Feature
Features and BenefitsThe range of RS PRO O-ring cords are ideal for use across a wide range of applications, letting you quickly and reliably repair and install the most common machine seals like sealing washers or gaskets, in return reducing downtime by quickly fixing these components
Length is 5 meters with tolerance of ±0.4 mm
Tensile strength of 0.6 MPa
Operating temperature range is from -40°C to 200°C
Resistive to dry heat, high-aniline point oils, chlorinated DI-phenyls
Can be used in food processing applications and in low temperature water
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
