Sebelum PPN:
Rp2.999.900 - Rp6.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Desiccant Type | Silica Gel |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Silica Gel Desiccant (10g)
An absorbent silica gel desiccant in the form of hard irregular shaped silica beads. The material is designed to absorb moisture from air, gases and liquids to prevent the relative humidity (RH) rising to a point when corrosion, fungal growth and optical smearing will occur.
Humidity indicating desiccators are hygroscopic (tendency to absorb moisture from the air) substances that protect against dampness, corrosion and contamination. The irregularly shaped particles absorb moisture without changing form or appearing wet. The material is inert to most chemicals and therefore will not induce corrosion. Due to its extremely hygroscopic nature contact with bulk liquid water should be avoided.
Silica gel desiccant is an essential component for any device or equipment susceptible to moisture attack and silica packets are ideal for a range of packaging requirements including the packaging and transportation of electrical, electronic and mechanical components, communication equipment, adjacent to metallic structures, cable joints and hygroscopic powders.
Available in the following sizes:
601-041 – 10g - 75 x 60mm
Typical Applications
Humidity indicating desiccants have found widespread use in various industries including:
Food
Packing
Pharmaceuticals
Manufacturing
Radar instrumentation
Hydraulic systems
Metals
Aerospace
Electronics
Standards and Approvals: BS2540, CPU/CON/250-1
An absorbent silica gel desiccant in the form of hard irregular shaped silica beads. The material is designed to absorb moisture from air, gases and liquids to prevent the relative humidity (RH) rising to a point when corrosion, fungal growth and optical smearing will occur.
Humidity indicating desiccators are hygroscopic (tendency to absorb moisture from the air) substances that protect against dampness, corrosion and contamination. The irregularly shaped particles absorb moisture without changing form or appearing wet. The material is inert to most chemicals and therefore will not induce corrosion. Due to its extremely hygroscopic nature contact with bulk liquid water should be avoided.
Silica gel desiccant is an essential component for any device or equipment susceptible to moisture attack and silica packets are ideal for a range of packaging requirements including the packaging and transportation of electrical, electronic and mechanical components, communication equipment, adjacent to metallic structures, cable joints and hygroscopic powders.
Available in the following sizes:
601-041 – 10g - 75 x 60mm
Typical Applications
Humidity indicating desiccants have found widespread use in various industries including:
Food
Packing
Pharmaceuticals
Manufacturing
Radar instrumentation
Hydraulic systems
Metals
Aerospace
Electronics
Standards and Approvals: BS2540, CPU/CON/250-1
Feature
Features and Benefits10g Silica gel packet
Dimension of 75 x 60mm
Minimum of 25% Absorption
Controls humidity levels within small containers
Supplied in a box of 50 gel sachets each packed in a permeable membrane
Chemical inert - only affected by hydrofluoric acid and strong alkalis
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/RS%20PRO%20Silica%20Gel/h2P112229614-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
