Spesifikasi
| Bulb Type | LED |
|---|---|
| Number of Light Elements | 3 |
| Series | BABY TWS |
| Sounder Component | No Sounder Component |
| Supply Voltage (V) | 24 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Pre-Configured LED Beacon Tower, Red and Green
Introducing the range of RS PRO pre-configured LED Beacon Towers, ideal visual signalling units offering 360° visibility. The towers are an electrical light source using LEDs (Light Emitting Diodes) for longer life and maintenance-free design to ensure time is spent on the things that really matter to keep your industry moving. These easy to install tower units are available in two colour combinations with a steady LED light output and are versatile enough to be used for a range of applications within factories and manufacturing plants, construction areas and numerous public areas.
Applications:
Light beacons are versatile devices that are most commonly used to indicate various states of operation for a device or installation. They are visual signalling units that can indicate start, stop, fault signalling or call technical staff to quickly and easily signal when there is a problem or call to action which is especially important when audible signals can’t be heard in loud manufacturing or industrial environments. Light beacons are a way of achieving maximum safety using bright lighting and the signalling can be used in different colours or light modes, like flashing, rotating or steady, to ensure the correct warning or signal message comes across. They are most commonly used in:
Industrial and manufacturing environments
Construction sites
Safety vehicles for traffic and law enforcement
Emergency vehicle lighting
Public areas like offices, shops and housing blocks
What are the benefits of LED beacon lights?
The main benefit of an LED beacon over a standard beacon that takes halogen or incandescent bulbs, is the fact that an LED bulb can last around 50 x longer than a standard bulb, making them incredibly long-lasting and excellent value for money at cost per use. The other benefit is that due to the longevity of the LED bulb, it allows the beacon to be a maintenance-free unit. This ensures that valuable time and resource that is taken up in replacing and checking the beacons to ensure that the bulbs are functional, can be used to ensure that other functions of the environment in use are maintained.
Introducing the range of RS PRO pre-configured LED Beacon Towers, ideal visual signalling units offering 360° visibility. The towers are an electrical light source using LEDs (Light Emitting Diodes) for longer life and maintenance-free design to ensure time is spent on the things that really matter to keep your industry moving. These easy to install tower units are available in two colour combinations with a steady LED light output and are versatile enough to be used for a range of applications within factories and manufacturing plants, construction areas and numerous public areas.
Applications:
Light beacons are versatile devices that are most commonly used to indicate various states of operation for a device or installation. They are visual signalling units that can indicate start, stop, fault signalling or call technical staff to quickly and easily signal when there is a problem or call to action which is especially important when audible signals can’t be heard in loud manufacturing or industrial environments. Light beacons are a way of achieving maximum safety using bright lighting and the signalling can be used in different colours or light modes, like flashing, rotating or steady, to ensure the correct warning or signal message comes across. They are most commonly used in:
Industrial and manufacturing environments
Construction sites
Safety vehicles for traffic and law enforcement
Emergency vehicle lighting
Public areas like offices, shops and housing blocks
What are the benefits of LED beacon lights?
The main benefit of an LED beacon over a standard beacon that takes halogen or incandescent bulbs, is the fact that an LED bulb can last around 50 x longer than a standard bulb, making them incredibly long-lasting and excellent value for money at cost per use. The other benefit is that due to the longevity of the LED bulb, it allows the beacon to be a maintenance-free unit. This ensures that valuable time and resource that is taken up in replacing and checking the beacons to ensure that the bulbs are functional, can be used to ensure that other functions of the environment in use are maintained.
Feature
Features and Benefits:The pre-configured RS PRO LED beacon tower is a robust unit that is easy to install using 4 mounting screws and a 2-pole cable at the base and steady LED light output
The cost-effective and motor-less LED technology ensures a longer beacon life and is maintenance-free, saving valuable time and resource
Made from durable Polycarbonate, the tower unit is self-extinguishing, offers superior protection against UV and is impact-resistant, ideal for harsh environments
In addition to this, the beacon tower is resistant to shocks, bumps and vibration to ensure it can withstand industrial and high traffic environments
Ideal for using as a warning light or visual alarm for emergencies or general safety measures to indicate potential hazards and exercise caution
Size: 36 mm (Diameter) x 165 mm (Height)
45 mm mounting diameter
Operating Temperature: -30°C to +50°C
LED colour combinations available: Red and Green, Amber and Green
IP65 rated
CE certified and RoHS compliant
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
