Spesifikasi
| Lock Shackle Maximum Diameter (mm) | 5 |
|---|---|
| Material | Stainless Steel Sheet |
| Number of Locks | 6 |
| Type | Hasp Lockout |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Stainless Steel Lockout Hasp
An essential addition to any machinery safety kit, this hasp is from our high-quality own brand RS PRO, offering up to 6 worker lockout to ensure a collective decision needs to be made before unlocking.
Designed for maximum protection, it is also die-casted stainless steel the best product for corrosive and sea shore areas, making it not only secure but also robust. Featuring a 25 mm jaw diameter and a 6 mm shackle diameter it can be used for a large variety of applications.
What is a lock-out device used for?
In industrial, manufacturing and laboratory environments lockout procedures are vital in ensuring health and safety regulation and guidelines are followed. Lockout-Tagout or 'LOTO' is used to ensure dangerous machinery or electricity can be properly shut off or shutdown without the ability to be started up again without removing the lockout device. Some devices require more than one person to unlock, ensuring there is a collective agreement before deciding to action startup of the machinery.
Lockouts are used to shut down or lock dangerous machinery usually whilst maintenance or repair work is carried out, this ensures no harm to the person/employee carrying out the repairs. Lockouts come in a wide range of shapes, sizes and devices for example tags, hasps, kits, breaker switch lockout, energy isolation devices and switch lockouts.
An essential addition to any machinery safety kit, this hasp is from our high-quality own brand RS PRO, offering up to 6 worker lockout to ensure a collective decision needs to be made before unlocking.
Designed for maximum protection, it is also die-casted stainless steel the best product for corrosive and sea shore areas, making it not only secure but also robust. Featuring a 25 mm jaw diameter and a 6 mm shackle diameter it can be used for a large variety of applications.
What is a lock-out device used for?
In industrial, manufacturing and laboratory environments lockout procedures are vital in ensuring health and safety regulation and guidelines are followed. Lockout-Tagout or 'LOTO' is used to ensure dangerous machinery or electricity can be properly shut off or shutdown without the ability to be started up again without removing the lockout device. Some devices require more than one person to unlock, ensuring there is a collective agreement before deciding to action startup of the machinery.
Lockouts are used to shut down or lock dangerous machinery usually whilst maintenance or repair work is carried out, this ensures no harm to the person/employee carrying out the repairs. Lockouts come in a wide range of shapes, sizes and devices for example tags, hasps, kits, breaker switch lockout, energy isolation devices and switch lockouts.
Feature
Features and Benefits:• Made from steel
• Corrosion resistant
• Up to 6 padlock usage
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/RS%20PRO%20Shackle%20Stainless%20Steel%20Sheet%20Hasp%20Lockout/azP112229395-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
