Spesifikasi
| Drive Type | Hex |
|---|---|
| Finish | Black, Self-Colour |
| Head Shape | Hex Socket Set |
| Material | Steel |
| Screw Type | Grub Screw |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Socket Screws – Steel Hexagon Black Grub Screw
RS PRO range of hexagon grub screws features excellent capabilities within machine repair and fixing applications. Grub screws have no head (also known as headless or blind) and it is simply a threaded fastener to secure an object within another. They are generally used in tight areas where you do not want the head sticking out, or a little bit countersunk from the top of the material so nothing can hit it and interfere with the operation of the application. You tighten or undo them, using an Allen key or a hex key. They can have various tip point types which include:
Cup point – concave tip, most commonly used
Flat point – used for frequent resetting or relocating, simple and cost-effective
Cone point – pointed tip, designed for a more permanent installation, highest holding capability due to the precise contact of the cone point
Half Dog point – the tip is cylindrical
Typical Applications
include:Although uses may vary, as standard, these screws are fasteners for industrial equipment or machines which requires parts to be fixed onto a surface or together. The socket will need to be the same metric thread as the screw itself. As an example, some of the types of uses would be:
• Fasteners and fixings
• Machine tooling and repair
• Security guarding
• Electronic applications
• Automotive industry
RS PRO range of hexagon grub screws features excellent capabilities within machine repair and fixing applications. Grub screws have no head (also known as headless or blind) and it is simply a threaded fastener to secure an object within another. They are generally used in tight areas where you do not want the head sticking out, or a little bit countersunk from the top of the material so nothing can hit it and interfere with the operation of the application. You tighten or undo them, using an Allen key or a hex key. They can have various tip point types which include:
Cup point – concave tip, most commonly used
Flat point – used for frequent resetting or relocating, simple and cost-effective
Cone point – pointed tip, designed for a more permanent installation, highest holding capability due to the precise contact of the cone point
Half Dog point – the tip is cylindrical
Typical Applications
include:Although uses may vary, as standard, these screws are fasteners for industrial equipment or machines which requires parts to be fixed onto a surface or together. The socket will need to be the same metric thread as the screw itself. As an example, some of the types of uses would be:
• Fasteners and fixings
• Machine tooling and repair
• Security guarding
• Electronic applications
• Automotive industry
Feature
Features and BenefitsVarious thread sizes available, including M2, M2.5, M3, M4, M5, M6, M8 and M10
Manufactured from steel
Colour: Black
DIN 916 – Hexagon socket set screws with cup point
Grade 14.9
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/8aP112229298-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
