Spesifikasi
| Colour | Black |
|---|---|
| Dimensions (mm) | 150x150 |
| Hardness | Shore A 80 |
| Length (mm) | 150 |
| Material | Graphite |
| Maximum Operating Temperature (°C) | 150 |
| Minimum Operating Temperature (°C) | -50 |
| Operating Temperature Range (°C) | -50 to +150 |
| Self-Adhesive | Yes |
| Thermal Conductivity (W/mk) | 10 |
| Width (mm) | 150 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Graphite Thermal Interface Material
RS PRO range of thermally conductive graphite interface material heat pads which are available in plain, 1 sided adhesive and PET coated. Thermal gap pads provide a thermal interface between heatsinks (devices or substances for absorbing unwanted or excess heat) and electronic devices. They’re particularly useful where air gaps, rough surface textures or uneven surface topography prevent the use of traditional grease or paste.
Why is thermal interface material important?
RS PRO thermal interface materials also known as TIMs are designed to dispel and transfer heat out of electronic devices. During application, they are flexible and inserted between heat-generating semiconductors or components and offer high thermal conductivity.
RS PRO Thermal Interface Sheet Variants – Available Separately
150x150x0.16 mm, 1-side adhesive – RS stock no: 794-3973
Typical Applications:
Electronic devices need to maintain the right temperature to work effectively. If the conditions become too hot or too cold, this can cause the components to malfunction. To keep electronic components functioning at the right temperature, the devices use a variety of different elements such as thermal gap fillers pads and gels that will keep the temperatures in the right parameters for quality performance.
Thermal pads are used in various applications which include:
Electronic components: IC / CPU / MOS LED / M/B / P/S / Heat Sink / LCD-TV
Notebook PC / PC / Telecom Device / Wireless Hub
DDR II Module / DVD Application
Hand-Set applications
RS PRO range of thermally conductive graphite interface material heat pads which are available in plain, 1 sided adhesive and PET coated. Thermal gap pads provide a thermal interface between heatsinks (devices or substances for absorbing unwanted or excess heat) and electronic devices. They’re particularly useful where air gaps, rough surface textures or uneven surface topography prevent the use of traditional grease or paste.
Why is thermal interface material important?
RS PRO thermal interface materials also known as TIMs are designed to dispel and transfer heat out of electronic devices. During application, they are flexible and inserted between heat-generating semiconductors or components and offer high thermal conductivity.
RS PRO Thermal Interface Sheet Variants – Available Separately
150x150x0.16 mm, 1-side adhesive – RS stock no: 794-3973
Typical Applications:
Electronic devices need to maintain the right temperature to work effectively. If the conditions become too hot or too cold, this can cause the components to malfunction. To keep electronic components functioning at the right temperature, the devices use a variety of different elements such as thermal gap fillers pads and gels that will keep the temperatures in the right parameters for quality performance.
Thermal pads are used in various applications which include:
Electronic components: IC / CPU / MOS LED / M/B / P/S / Heat Sink / LCD-TV
Notebook PC / PC / Telecom Device / Wireless Hub
DDR II Module / DVD Application
Hand-Set applications
Feature
Features and BenefitsThermally conductive graphite interface material
Great thermal conductivity
Colour: Black
Hardness: 80 Shore A
Easy to use
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
