RS PRO Self-Adhesive Thermal Gap Pad (Bantalan Termal)

Sebelum PPN:
Rp999.900
Spesifikasi
ColourGrey
Dimensions (mm)300x200
HardnessShore OO 50
Length (mm)300
MaterialSilicone
Maximum Operating Temperature (°C)200
Minimum Operating Temperature (°C)-60
Operating Temperature Range (°C)-60 to +200
Self-AdhesiveYes
SeriesGCSP-20
Thermal Conductivity (W/mk)2
Thickness (mm)2
Width (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Silicone Thermal Interface Pad, 2.0W/mK
RS PRO high performance silicone thermal pad with heat conductivity of 2.0 W/mk which are ideal for various applications including battery packs, power supplies, power cable connectors, automotive ECU (electronic control units), microprocessors, displays and consumer electronics.
Thermal gap pads provide a thermal interface between heatsinks (devices or substances for absorbing unwanted or excess heat) and electronic devices. They’re particularly useful where air gaps, rough surface textures or uneven surface topography prevent the use of traditional grease or paste.
RS PRO have a great range of products for the heating or cooling of electronic devices, components or enclosures to help devices maintain the right temperature to work effectively.

Typical Applications:
Electronic devices need to maintain the right temperature to work effectively. If the conditions become too hot or too cold, this can cause the components to malfunction. In order to keep electronics components functioning at the right temperature, the devices use a variety of different elements such as thermal pads that will keep the temperatures in the right parameters for quality performance. Thermal pads are used in various applications which include:
Displays, lighting protection
PDP TV, LCD CCFL and LCD LED display backlight, LED signage, projectors and new display technology.
Consumer and industrial electronics
Mobile telephones, communication base stations, laptops, notebooks, computer servers, hand held gaming devices, memory modules, CPU modules, amplifiers, batteries and DC to DC converter power supplies.
Automotive electronics
Engine management, electronic suspension, braking systems, communication and multimedia systems, comfort convenience features, vehicle lighting, vehicle controls, hybrid vehicle battery thermal management, electric vehicle thermal management.
Feature
Features:
Good thermal conductivity
Single side adhesive
Long term stability
Electrical insulation
2 mm thick

Ulasan Produk

Tidak ada ulasan