Spesifikasi
| Anti-Static | Yes |
|---|---|
| Cleanroom | Yes |
| Complies with EN 61340-5-1 | Yes |
| Conductive | Yes |
| Depth (mm) | 70 |
| Height (mm) | 8 |
| Quantity Included | 1 |
| Type | Scissor |
| Width (mm) | 178 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Anti-Static ESD Scissors for EPA and ESD Clean Room Environments 178 mm x 8 mm.
From RS Pro these are a pair of permanently Antistatic specially designed for use within a clean room or EPA environment preventing any electrostatic discharge (ESD) protecting sensitive electronic equipment from any damage. ESD Scissors are made from materials meaning they safely discharge any static electricity that may build up on the surface of the scissors especially important within a clean room environment preventing any contamination.
The RS PRO ESD scissors are easy to clean and sterilize preventing the spread of bacteria and other contaminants especially important within an EPA area where it is necessary to protect sensitive electric components from damage.
What is an ESD Protected Area (EPA)?
An ESD area is a designated area where static electricity is controlled under strict regulations. Within a defined ESD area all surfaces, people, and ESD sensitive devices are kept at the same electrical potential achieved by using only groundable material. Groundable materials are material with an electrical resistance normally of less than 10^9 ohms covering all surfaces containers and tools. All surfaces, products, and people are bonded to ground, which means connecting them with a resistance of less than 1 gigohm. Movable items (such as containers and tools) are bonded by virtue of standing on a bonded surface or being held by a bonded person. Everything that does not readily dissipate charge (an insulator), should be excluded from the EPA, except for when process essential, in which case Ionisation can be used.
From RS Pro these are a pair of permanently Antistatic specially designed for use within a clean room or EPA environment preventing any electrostatic discharge (ESD) protecting sensitive electronic equipment from any damage. ESD Scissors are made from materials meaning they safely discharge any static electricity that may build up on the surface of the scissors especially important within a clean room environment preventing any contamination.
The RS PRO ESD scissors are easy to clean and sterilize preventing the spread of bacteria and other contaminants especially important within an EPA area where it is necessary to protect sensitive electric components from damage.
What is an ESD Protected Area (EPA)?
An ESD area is a designated area where static electricity is controlled under strict regulations. Within a defined ESD area all surfaces, people, and ESD sensitive devices are kept at the same electrical potential achieved by using only groundable material. Groundable materials are material with an electrical resistance normally of less than 10^9 ohms covering all surfaces containers and tools. All surfaces, products, and people are bonded to ground, which means connecting them with a resistance of less than 1 gigohm. Movable items (such as containers and tools) are bonded by virtue of standing on a bonded surface or being held by a bonded person. Everything that does not readily dissipate charge (an insulator), should be excluded from the EPA, except for when process essential, in which case Ionisation can be used.
Feature
Features and BenefitsESD Scissors
Designed for EPA and clean room environments
Black handles
Permanently Antistatic
Tested at both 12% and 50% RH at 23°C
Test method – Two-point resistance as per ANSI/ESD STM 11.13-2015
Surface resistant 105-108 Ω
Friction voltage less than 100 V
Length 178 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/0cP112229012-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
