RS PRO Satin Square Adaptable Enclosure Box (Box Penghubung)

Sebelum PPN:
Rp5.599.900 - Rp9.999.900
Spesifikasi
FinishSatin
Material304 Stainless Steel
ShapeSquare

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 304 Stainless Steel Satin Adaptable Enclosure Box, 0 Knockouts 100 mm x 100 mm x 50 mm
This adaptable enclosure box is made from 304 stainless steel. It offers a durable, high-quality storage solution for components you need to protect from moisture, dirt and dust.
The box has dimensions of 100 mm (L) x 100 mm (W) x 50 mm (D) and is fitted with a gasket for a secure weatherproof seal. It's made of high-grade stainless steel with a brushed satin finish, so it can withstand high-pressure cleaning yet is also aesthetically pleasing.
Part of the RS PRO range, this product meets rigorous safety standards. Its IP66 rating means it's dust-tight and protected from powerful water jets, and it has an IP69K rating for protection from sprayed water at up to +80°C in temperature. Its conduits also meet BS 4568:1:1970 wiring regulations.
This adaptable enclosure box is suitable for harsh industrial or offshore environments. It's commonly used in the chemical, food and pharmaceutical industries.
ApprovalsUL
Feature
Features and Benefits
• 304 stainless steel adaptable enclosure box
• Brushed satin finish
• Length of 100 mm
• Width of 100 mm
• Depth of 50 mm
• Weather-proof gasket seal
• IP66 rating for protection from dust and water jets
• IP69K rating for protection from sprayed water at up to +80°C
• Conduits meet BS 4568:1:1970 wiring regulations

Ulasan Produk

Tidak ada ulasan