Spesifikasi
| Action | Double |
|---|---|
| Bore (mm) | 16 |
| Cushion Type | Not Cushioned |
| Diameter (mm) | 19 |
| Dimensions (mm) | 19 Dia.x134 |
| Length (mm) | 134 |
| Maximum Operating Pressure (bar) | 10 |
| Maximum Operating Temperature (°C) | 80 |
| Minimum Operating Temperature (°C) | 0 |
| Port Connection | M16 x 1.5 |
| Stroke (mm) | 25 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Mini Cylinder-Double Acting Magnetic
The RS PRO pneumatic roundline cylinder is a high-performance piston that uses air pressure to generate a steady pumping motion. This cylinder is double-acting, with the air pressure applying to each end alternately to give it a longer stroke length than most single-acting cylinders.
To reduce wear and tear, the piston has an inbuilt end-of-stroke buffer, which will cushion the impact of the piston. This improves the durability of the piston and helps limit jolts to the system. This is a robust device with a long-life span, even when used with non-lubricated air, making it suitable for use with oil-free air compressors.
The cylinders are made of sturdy stainless steel. Due to their resilience and compact size, they're ideal for use in tight spaces within various industrial environments.
The RS PRO pneumatic roundline cylinder is a high-performance piston that uses air pressure to generate a steady pumping motion. This cylinder is double-acting, with the air pressure applying to each end alternately to give it a longer stroke length than most single-acting cylinders.
To reduce wear and tear, the piston has an inbuilt end-of-stroke buffer, which will cushion the impact of the piston. This improves the durability of the piston and helps limit jolts to the system. This is a robust device with a long-life span, even when used with non-lubricated air, making it suitable for use with oil-free air compressors.
The cylinders are made of sturdy stainless steel. Due to their resilience and compact size, they're ideal for use in tight spaces within various industrial environments.
Feature
Features and BenefitsDouble action
Bore of 16 mm
Not cushioned
Maximum operating pressure of 10 bar
Operating temperature range of 0°C to +80°C
M16 x 1.5 port connection
Single rods
Stroke of 25 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
