Spesifikasi
| Actuator Type | Roller Lever |
|---|---|
| Contact Configuration | SPDT |
| Contact Material | Silver Plated |
| Maximum Operating Temperature (°C) | 121 |
| Mechanical life | 10⁷ Operations |
| Minimum Operating Temperature (°C) | -54 |
| Operating Force (N) | 1.952 |
| Operating Temperature Range (°C) | -54 to +121 |
| Release Force (N) | 0.988 |
| Terminal Type | Solder |
| Voltage Rating (V) | 28 DC, 250 AC |
| contact Current Rating (A) | 4 @ 28 V DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO SPDT Lever Subminiature Microswitch
The precision snaps action for on/off applications is a synonym of Microswitch.
Today, we are proudly introducing our own branded RS PRO Miniature Micro Switch where current mechanical energy applied to an actuator provides a high-precision electrical output. The actuator type comes as a basic switch with unfitted actuator kit and fining hardware, offering you an impressive temperature operating range of -54°C up to +121°C allowing you full application flexibility.
Applications
Microswitch fits perfectly with:
Appliances
Computer/business equipment
Communication equipment
HVAC (Heating, Ventilation, and Air Conditioning)
Manually operated devices
Medical, Dental equipment
Office equipment
Test instruments and timing devices
Valves and vending machines
Door interlocks
Microwave ovens
Elevators
The precision snaps action for on/off applications is a synonym of Microswitch.
Today, we are proudly introducing our own branded RS PRO Miniature Micro Switch where current mechanical energy applied to an actuator provides a high-precision electrical output. The actuator type comes as a basic switch with unfitted actuator kit and fining hardware, offering you an impressive temperature operating range of -54°C up to +121°C allowing you full application flexibility.
Applications
Microswitch fits perfectly with:
Appliances
Computer/business equipment
Communication equipment
HVAC (Heating, Ventilation, and Air Conditioning)
Manually operated devices
Medical, Dental equipment
Office equipment
Test instruments and timing devices
Valves and vending machines
Door interlocks
Microwave ovens
Elevators
Feature
Features and BenefitsThe Switch provides high switching current
Where the space is prime, our ultra SPDT Microswitch is here to eliminate the issue
As a standard, our contact material is silver-plated
Contact rating: 7 A (resistive), 4 A (inductive), 250 V ac, 28 V dc
High-precision, presence/absence detection terminal
Ultra Subminiature and lightweight
Long operating life
High temperature designs for up to +400°F (204°C) for up to 100 hours
Supplied as a basic switch, plus unfitted actuator kit with fixing hardware
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
