Spesifikasi
| Action Type | Snap Action |
|---|---|
| Actuator Type | Roller Lever |
| Connection Type | Cable |
| Length (mm) | 30.3 |
| Maximum AC Voltage (V) | 400 |
| Maximum DC Voltage (V) | 250 |
| Maximum Operating Temperature (°C) | 70 |
| Mechanical life | 15000000 Operations |
| Minimum Operating Temperature (°C) | -25 |
| Mounting Orientation | Vertical |
| Normal State Configuration | NO/NC |
| Pole and Throw Configuration | DPST |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO, Snap Limit Switch - Thermoplastic Fibreglass, NO/NC, Roller Lever, 400V, IP65
Typically used to automatically control mechanical equipment, this type of snap limit switch often found in industrial applications. It can be used to start, stop, or slow down a device when a limit is reached. This could be when a part moves past a specific point, or when a pre-set number of objects is counted. It's also easy to install and has a simple visible operation.
Boasting a long-lasting, reliable snap action the switch offers precise, repeatable contact closure. The rotary lever actuator is easily adjusted – handy if you're not sure what arm length is required. The switch is capable of handling currents up to 10 A.
Made from UL-VO (flame-retardant) thermoplastic fibreglass, this limit switch offers double insulation. It comes with an IP65 protection rating for dust and oil resistance. A flexible component with many possible applications, this switch is well-suited for controlling anything from a robotic arm to a furnace or garage door.
Typically used to automatically control mechanical equipment, this type of snap limit switch often found in industrial applications. It can be used to start, stop, or slow down a device when a limit is reached. This could be when a part moves past a specific point, or when a pre-set number of objects is counted. It's also easy to install and has a simple visible operation.
Boasting a long-lasting, reliable snap action the switch offers precise, repeatable contact closure. The rotary lever actuator is easily adjusted – handy if you're not sure what arm length is required. The switch is capable of handling currents up to 10 A.
Made from UL-VO (flame-retardant) thermoplastic fibreglass, this limit switch offers double insulation. It comes with an IP65 protection rating for dust and oil resistance. A flexible component with many possible applications, this switch is well-suited for controlling anything from a robotic arm to a furnace or garage door.
Feature
Features and Benefits• Dimensions of 30.3 mm (L) x 106 mm (W) x 30 mm (D)
• Maximum Voltage (AC) of 400 V
• Maximum Voltage (DC) of 250 V
• Cable connection
• Screw terminal
• DPST pole and throw configuration
• Minimum operating temperatures -25°C
• Maximum operating temperature of +70°C
• 0.1 N operating force
• Vertical orientation
• Minimum of 15,000,000 operations
• Snap minimum operating contact type
• Thermoplastic fibreglass housing type
• Roller lever actuator type
• Vertical mounting orientation
• IP65 rating for dust and water protection
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
