Spesifikasi
| Battery Life (hour) | 15 |
|---|---|
| Battery Type | 9V |
| Dimensions (mm) | 60x60x195 |
| Height (mm) | 195 |
| Length (mm) | 60 |
| Maximum Frequency (GHz) | 3.5 |
| Maximum Operating Temperature (°C) | 50 |
| Minimum Operating Temperature (°C) | 0 |
| Power Source | Battery |
| Processor Speed (MHz) | 50 |
| Radiation Type | RF Field |
| Width (mm) | 60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Three Axis RF Field Strength Meter IM-195
RS PRO three axis RF field strength meter IM-195 is a great value instrument designed for measuring and monitoring Radio Frequency (RF) electromagnetic field strength. It is capable of measuring frequency range 50 MHz to 3.5 GHz with triple axis X, Y and Z isotropic sensors. It has many great features including being able to record 200 measurements, low battery and over load indication and an easy to read LCD display which presents the information in a clear way making this device an easy to use instrument.
Nowadays radio frequency (RF) and microwave fields can be found all over and are produced by cordless phones and communications, mobile phone masts, Wi-Fi, microwave ovens plus several other popular devices. The IM-195 is an easy and safe device to use in order to measure RF electromagnetic field strength wherever there is a voltage or a current, electric and magnetic field arise.
SUPPLIED_WITH : 9 V battery, carrying case, user manual
Typical Applications
This microwave and emissions meter can be used to indicate electromagnetic pollution which is generated by various things including wireless internet, microwave ovens, mobile phone tower antennas etc. The RS PRO IM-195 detector can be used for the following:
RF power measurement for transmitters
High frequency (RF) electromagnetic wave field strength measurement
Mobile phone base station antenna radiation power density measurement
Spy camera, wireless bug finder
Wireless communication
Wi-Fi detection, installation
Cellular/ cordless phone radiation safety level
Microwave oven leakage detection
Personal living environment EMF safety
RS PRO three axis RF field strength meter IM-195 is a great value instrument designed for measuring and monitoring Radio Frequency (RF) electromagnetic field strength. It is capable of measuring frequency range 50 MHz to 3.5 GHz with triple axis X, Y and Z isotropic sensors. It has many great features including being able to record 200 measurements, low battery and over load indication and an easy to read LCD display which presents the information in a clear way making this device an easy to use instrument.
Nowadays radio frequency (RF) and microwave fields can be found all over and are produced by cordless phones and communications, mobile phone masts, Wi-Fi, microwave ovens plus several other popular devices. The IM-195 is an easy and safe device to use in order to measure RF electromagnetic field strength wherever there is a voltage or a current, electric and magnetic field arise.
SUPPLIED_WITH : 9 V battery, carrying case, user manual
Typical Applications
This microwave and emissions meter can be used to indicate electromagnetic pollution which is generated by various things including wireless internet, microwave ovens, mobile phone tower antennas etc. The RS PRO IM-195 detector can be used for the following:
RF power measurement for transmitters
High frequency (RF) electromagnetic wave field strength measurement
Mobile phone base station antenna radiation power density measurement
Spy camera, wireless bug finder
Wireless communication
Wi-Fi detection, installation
Cellular/ cordless phone radiation safety level
Microwave oven leakage detection
Personal living environment EMF safety
Feature
Features and Benefits:RF range 38 mV to 20 V/M
Frequency range 50 MHz to 3.5 GHz
Sensors triple axis (X, Y, Z)
Manual data memory (Max & AVG) records
Calibration factor, Alarm and Clock settings
LCD display 4-1/2 digits maximum reading 19999
Measurement method digital, triaxial measurement
Directional characteristic Isotropic, triaxial
One continuous measurement range selection
Display resolution 0.1 mV/m, 0.1 μA/m, 0.001 μW/m², 0.001 μW/cm²
Setting time typically 1.5 s (0 to 90% measurement value)
Sample rate 2.5 times per second
Audible alarm, buzzer
Units mV/m, V/m, μA/m, mA/m, μW/m², mW/m², μW/cm²
Display value instantaneous measured value, maximum value, average value or maximum average value
Alarm function, adjustable threshold with ON / OFF
Calibration factor CAL: adjustable
Manual data memory and read storage 200 data sets
Auto power off, default time 15 minutes
Operating temperature range 0°C to + 50°C
Operating humidity range 25% to 75% RH
Dimensions 60 x 60 x195 mm
Weight approximately 200 g (including battery)
Battery - 9V
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
