Sebelum PPN:
Rp3.599.900 - Rp3.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Detection Range (m) | 5 |
|---|---|
| Detection Type | Retroreflective |
| Electrical Connection | Terminal Block |
| Housing Material | ABS, PC |
| IP Rating | IP67 |
| Light Source | Infrared LED |
| Maximum Operating Temperature (°C) | 55 |
| Minimum Operating Temperature (°C) | -15 |
| Mounting Type | Screw, Bracket |
| Response Time (ms) | <30 |
| Sensor Type | Block |
| Series | PTL |
| Standards Met | CE |
| Terminal Type | Terminal |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Photoelectric Sensor, Retroreflective Detection, 5m Sensing Distance
Introducing photoelectric sensors retroreflective detection from RS PRO, a selection of robust and high quality sensors ideal for use in a wide range of industrial applications. These high performance sensors feature an all in one design with emitter and receiver built into a single durable housing, making them highly cost effective and easy to install. These compact sensors use fixed distance retroreflective detection with infrared LED lights to emit light, which is sent back using a reflector for contact free detection of objects and surfaces. The RS PRO photoelectric sensors with retroreflective detection also feature excellent anti-interference performance, providing reliable results in a wide range of environments that use transparent objects. For enhanced protection the sensors also offer an IP67 protection rating, ensuring it remains protected against dust and moisture.
Applications
Photoelectric sensors are devices used in a wide range of industrial applications that use automated technology to detect and measure the distance of various objects and surfaces to perform a task. Retroreflective photoelectric sensors feature either infrared (IR) or visible LED bulbs to emit light which is bounced back to the receiver using a reflector. Targets are identified once the light beam is interrupted by a passing object. For this reason, retroreflective sensors are ideal for applications that may include transparent objects and are used in a wide range of areas including:
Manufacturing machinery
Home appliances
Washroom facilities
Standards
IP67, CE.
Introducing photoelectric sensors retroreflective detection from RS PRO, a selection of robust and high quality sensors ideal for use in a wide range of industrial applications. These high performance sensors feature an all in one design with emitter and receiver built into a single durable housing, making them highly cost effective and easy to install. These compact sensors use fixed distance retroreflective detection with infrared LED lights to emit light, which is sent back using a reflector for contact free detection of objects and surfaces. The RS PRO photoelectric sensors with retroreflective detection also feature excellent anti-interference performance, providing reliable results in a wide range of environments that use transparent objects. For enhanced protection the sensors also offer an IP67 protection rating, ensuring it remains protected against dust and moisture.
Applications
Photoelectric sensors are devices used in a wide range of industrial applications that use automated technology to detect and measure the distance of various objects and surfaces to perform a task. Retroreflective photoelectric sensors feature either infrared (IR) or visible LED bulbs to emit light which is bounced back to the receiver using a reflector. Targets are identified once the light beam is interrupted by a passing object. For this reason, retroreflective sensors are ideal for applications that may include transparent objects and are used in a wide range of areas including:
Manufacturing machinery
Home appliances
Washroom facilities
Standards
IP67, CE.
Feature
Features and BenefitsRetroreflective detection sensor ideal for detecting transparent objects
All in one design with emitter and receiver built into single housing for easy installation
Wide sensing distance of 5m to detect objects at a distance
PNP NO+NC output
Infrared LED (880nm) light source
Terminal connections
High detection accuracy
Special on-delay and off-delay function
IP67 protection offering protection against dust and moisture build up
Robust design ideal for use in a wide range of environments
Anti-interference offering excellent performance
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
