Spesifikasi
| Cable Type | Test Lead |
|---|---|
| Cable shape | Single Core |
| Conductor Material | Nickel Chrome Alloy |
| Length (m) | 60 |
| Maximum Operating Temperature (°C) | 1150 |
| Outer Diameter (mm) | 0.71 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Resistance Wire
Introducing the range of RS PRO Resistance Wire, the perfect solution for precise current control and regulation. This specialised resistance wire has been meticulously crafted for optimal performance in a wide range of industrial environments and specially engineered to thrive in high-temperature furnace and heat treatment applications, offering unparalleled reliability and performance.
Applications:
Resistance wire is a specialised wire type that is specifically designed for controlled electrical resistance and heat generation and commonly found in electric heaters, ovens, industrial furnaces and electronic components. Usually made from nickel-chrome alloys, the wire’s resistance restricts current flow, producing heat, therefore making it ideal for applications that require precision temperature control. Resistance wire selection depends on factors like temperature range and desired resistance, and thanks to its versatility across a range of applications, it’s a crucial component in multiple industries for reliable heat generation and controlled electrical resistance.
Introducing the range of RS PRO Resistance Wire, the perfect solution for precise current control and regulation. This specialised resistance wire has been meticulously crafted for optimal performance in a wide range of industrial environments and specially engineered to thrive in high-temperature furnace and heat treatment applications, offering unparalleled reliability and performance.
Applications:
Resistance wire is a specialised wire type that is specifically designed for controlled electrical resistance and heat generation and commonly found in electric heaters, ovens, industrial furnaces and electronic components. Usually made from nickel-chrome alloys, the wire’s resistance restricts current flow, producing heat, therefore making it ideal for applications that require precision temperature control. Resistance wire selection depends on factors like temperature range and desired resistance, and thanks to its versatility across a range of applications, it’s a crucial component in multiple industries for reliable heat generation and controlled electrical resistance.
Feature
Features and Benefits:This RS PRO resistance wire is made from robust nickel-chrome alloy, boasting exceptional resistance to corrosion and oxidisation, ensuring longevity and performance even in challenging, moist conditions
With an impressive maximum operating temperature of +1150°C, this resistance wire finds widespread applications in electric heaters and toasters, while the single core cable shape and nickel-chrome alloy conductor material enhance performance and make it the go-to choice for demanding industrial setups
Delivered on a convenient reel, the wire allows for easy customisation, allowing the user to cut the exact length that is required and being able to store the remainder neatly on the reel
Compliant with Restriction of Hazardous Substances (RoHS) standards, ensuring minimal environmental impact
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Custom%20Design/RS%20PRO%20Resistance%20Wire/eeP112228518-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
