RS PRO Cable Ties Releasable (Pengikat / Kabel Tis)

Sebelum PPN:
Rp249.900 - Rp1.299.900
Spesifikasi
Fire BehaviourFlame Retardant
MaterialNylon 66

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Releasable Cable Tie
Introducing the range of RS PRO Releasable Cable Ties, ideal for use when fastening electrical cables or wires outdoors on a temporary basis or where new wires need to be added at a later stage. The releasable locking mechanism ensures a secure hold when tying or fastening items together with the option of being able to open it back up again, while the ultra-durable and self-extinguishing nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable tie surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box.

Applications:
Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like:
Automotive and transportation industry
Aerospace industry
Oil and Gas industry
Cable management
Home/DIY, gardening and general maintenance
Are these cable ties re-usable?
Yes, these releasable cable ties can be re-used, however it is important to ensure regular checks are undertaken, as over time and the more frequently the locking mechanism is released, it can slowly weaken the tensile strength of the cable tie which impacts the overall strength of the hold over the cables or other objects being tied down.
Feature
Features and Benefits:
The RS PRO cable tie offers an easy to use, releasable cable tie for quick installation and ultra-secure fastening, even by hand
The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension
By using the releasable latch, it can easily be opened again and also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling
Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes
Nylon 66 also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications
Available in a range of neutral colours for discreet cable management or tidying
Supplied in a variety of pack sizes and available in a wide range of lengths and widths

Ulasan Produk

Tidak ada ulasan