Spesifikasi
| Accuracy (%) | <±0.25 |
|---|---|
| Analogue Output (mA) | 4-20 |
| Electrical Connection | DIN 43650 Type C |
| Housing Material | Stainless Steel |
| IP Rating | IP65 |
| Maximum Operating Temperature (°C) | 135 |
| Maximum Pressure Reading (bar) | 16 |
| Media Measured | Air, Gas, Hydraulic Fluid, Liquid, Water |
| Minimum Operating Temperature (°C) | -20 |
| Minimum Pressure Reading (bar) | 0 |
| Mounting Type | Threaded |
| Output Type | Current |
| Pressure Reading Type | Relative |
| Process Connection | G1/4 |
| Supply Voltage (V) | 9 - 32 DC |
| maximum Current (mA) | 20 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Pressure Sensors - IND series
These IND-series Pressure Sensors, also known as pressure transmitters from our own RS PRO brand are suitable for wide range of industrial applications. These devices change pressure forces into electrical signals. They are used to measure the pressure of the specific quantity like air, water and gas by changing the pressure into electrical energy. The probe uses a piezo-resistive ceramic sensor, giving excellent media compatibility within a stainless-steel housing.
Material Specifications
• Housing: Stainless Steel 316L
• O ring seals: Viton
• Diaphragm: Ceramic Al2 O3 96%
• Media wetted parts: Housing & connection, O ring seal, diaphragm
• Weight: 100 g
• Installation position: Flexible
• Operational Life: >100x 1000000 cycles
• Insulation resistance >50M Ohms at 50 Vdc
• IP67
Applications
• Temperature testing facilities
• Process control
• Automation
• Industrial measurement
These IND-series Pressure Sensors, also known as pressure transmitters from our own RS PRO brand are suitable for wide range of industrial applications. These devices change pressure forces into electrical signals. They are used to measure the pressure of the specific quantity like air, water and gas by changing the pressure into electrical energy. The probe uses a piezo-resistive ceramic sensor, giving excellent media compatibility within a stainless-steel housing.
Material Specifications
• Housing: Stainless Steel 316L
• O ring seals: Viton
• Diaphragm: Ceramic Al2 O3 96%
• Media wetted parts: Housing & connection, O ring seal, diaphragm
• Weight: 100 g
• Installation position: Flexible
• Operational Life: >100x 1000000 cycles
• Insulation resistance >50M Ohms at 50 Vdc
• IP67
Applications
• Temperature testing facilities
• Process control
• Automation
• Industrial measurement
Feature
Features and Benefits• Piezo-resistive thick film ceramic sensor
• Compact and rugged
• BSP 1/ 4
• M12 4-pin connector
• CE Compliant
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
