RS PRO Red Indicator (Lampu Indikator)

Sebelum PPN:
Rp999.900
Spesifikasi
Bezel TypeRecessed
Current Rating (mA)20
IP RatingIP67
Intensity (mcd)50
Lamp TypeLED
Length (mm)32
Light Output ColorRed
Mounting Hole Size (mm)8
Voltage Rating (V)2 DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro 8 mm LED Indicators Pin Terminals
Brought to you by RS Pro, a high quality range of LED indicators. Each indicator has a compact and durable build, complimented by their IP67 Rating. Pin terminals are attached to the indicators for convenience and easy installation. Whether the application is a signal or warning light, or purely for display purposes, there are various colours to suit your needs. All models are highly reliable and excellent quality.
Feature
Features and Benefits
• 5 mm tinted diffused epoxy lens.
• Various voltages
• Recessed or prominent bezel style
• Longevity and low power consumption
• Solder pin terminals

Ulasan Produk

Tidak ada ulasan