Spesifikasi
| Body Material | Nickel Plated Brass |
|---|---|
| Connection Style | Tube-to-Tube |
| Connector A (mm) | Push In 8 |
| Connector B (mm) | Push In 8 |
| Manufacturer Series | 57000 |
| Maximum Operating Pressure (bar) | 20 |
| Maximum Operating Temperature (°C) | 80 |
| Minimum Operating Temperature (°C) | -20 |
| Mounting Hole Diameter (mm) | 14 |
| Pneumatic Fitting Type | Push-in Fitting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Metal Push in Fittings, Bulkhead Connector Tube-to-Tube
Introducing metal push in fittings from RS PRO, a range of robust and high performance fittings and adapters ideal for connecting pipes, tubes and hoses in a wide range of pneumatic industrial applications. The push in fittings feature a nickel plated brass construction with steel AISI 301 clamping washer, ensuring an air tight seal with excellent durability and reliability regardless of the environment. The high-quality seal is also perfect for high vacuum and pressure applications, ensuring a secure fit for optimum airflow. The RS PRO metal push in fittings range are easy to connect and disconnect quickly and efficiently and offer exceptional quality and performance in a variety of sizes and styles to suit your needs.
Applications
Metal push in fittings and connectors are compact yet durable adapters designed to connect pipes, tubes and hoses with ease in pneumatic industrial applications. They are perfectly suited to applications that require a fitting with resistance to heavy vibrations and abrasions. The simple push in design allows pipes and tubes to be connected with ease, allowing for quick and efficient installation and secure airflow. Push in fittings are available in a wide range of shapes such as straight, tee, Y, elbow and more. They are also available a variety of sizes and threads to suit multiple applications and are used in areas such as:
Robotics
Automotive Welding
Railway maintenance
Compressed air circuits
Water cooling systems
Standards
1907/2006 REACH, 2011/65/CE RoHS, PED 2014/68/UE, ISO 14743:2004.
Introducing metal push in fittings from RS PRO, a range of robust and high performance fittings and adapters ideal for connecting pipes, tubes and hoses in a wide range of pneumatic industrial applications. The push in fittings feature a nickel plated brass construction with steel AISI 301 clamping washer, ensuring an air tight seal with excellent durability and reliability regardless of the environment. The high-quality seal is also perfect for high vacuum and pressure applications, ensuring a secure fit for optimum airflow. The RS PRO metal push in fittings range are easy to connect and disconnect quickly and efficiently and offer exceptional quality and performance in a variety of sizes and styles to suit your needs.
Applications
Metal push in fittings and connectors are compact yet durable adapters designed to connect pipes, tubes and hoses with ease in pneumatic industrial applications. They are perfectly suited to applications that require a fitting with resistance to heavy vibrations and abrasions. The simple push in design allows pipes and tubes to be connected with ease, allowing for quick and efficient installation and secure airflow. Push in fittings are available in a wide range of shapes such as straight, tee, Y, elbow and more. They are also available a variety of sizes and threads to suit multiple applications and are used in areas such as:
Robotics
Automotive Welding
Railway maintenance
Compressed air circuits
Water cooling systems
Standards
1907/2006 REACH, 2011/65/CE RoHS, PED 2014/68/UE, ISO 14743:2004.
Feature
Features and BenefitsNickel plated brass construction offering excellent durability and corrosion resistance
Steel clamping washer for a secure air tight fit
Full Flow and Vacuum resistant tank to special shaped seals
Robust and resistant design suitable for a variety of environments
Connect and disconnect tubes quickly and efficiently
Compatible with pressures up to 20 bar
Ideal for a wide range of pneumatic industrial applications
Wide operating temperature of - 20 °C to + 80 °C
Ideal for connecting tubes together in pneumatic applications
Silicon free
Available in a wide range of shapes and sizes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
