RS PRO Push-in Fitting Pneumatic (Sambungan Pneumatik)

Sebelum PPN:
Rp549.900 - Rp22.999.900
Spesifikasi
Pneumatic Fitting TypePush-in Fitting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Threaded-to-Tube Pneumatic Fitting G 1/4 to Push-in 6 mm, 20 bar
A useful component for connecting and disconnecting parts in a pneumatic system, this RS PRO pneumatic fitting has one threaded end and one push-in end to ensure secure connections.
This product is made from brass with a nickel-plated finish to make it highly resistant to wear and impact. Contributing further to its reliability, the component also includes fitted seals that ensure a perfect vacuum and prevent any loss of pressure. The component is well-suited for a variety of different environments thanks to its wide operating temperature range of -20°C to +80°C.
The pneumatic fitting has been tested extensively to meet RS PRO's strict standards for safety and quality and also has European PED and international ISO certifications for pressurised-system components. It's used in industrial pneumatics, robotics and water-treatment applications, as well as engine cylinders and other automotive equipment.
Feature
Features and Benefits
• Pneumatic fitting
• Threaded connector, diameter of 1/4 inch (G 1/4)
• Push-in connector, diameter of 6 mm
• Inline mounting
• Made of brass, nickel-plated
• Operating pressure range of 20 bar
• Operating temperature range of -20°C to +80°C

Ulasan Produk

Tidak ada ulasan

Halaman Terkait