Spesifikasi
| Colour | Blue |
|---|---|
| Connector | R 1/4 |
| Manufacturer Series | USB |
| Material | PUR |
| Maximum Operating Length (m) | 6 |
| Maximum Operating Pressure (bar) | 12 |
| Maximum Operating Temperature (°C) | 70 |
| Minimum Operating Temperature (°C) | -20 |
| Special Features | High Flexibility, Resistant to Abrasion Oils & Kinking |
| Tube Inside Diameter (mm) | 5 |
| Tube Outside Diameter (mm) | 8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 6 m Blue Coil Tubing with Connector, PUR, R 1/4
For a high-quality, compact air hose, turn to this flexible coil tubing with connector. Resistant to kinking, abrasion and oils, it's ideal for use in robotics and with air tools.
The blue polyurethane tubing has a versatile working temperature range between -20°C and +70°C. As it can be stretched or retracted as needed, up to a maximum length of 6 m, it's an adaptable piece of kit. It uses a swivel fitting and a spring on both ends of the tube, which allows it to rotate fully and prevents it from twisting.
As it can cope with pressures up to 12 bar, this coil tubing is commonly used in pumping services to circulate fluids, acid washing to dissolve limescale and for jet washing. It's been stringently tested for durability and quality before being given the RS PRO seal of approval.
For a high-quality, compact air hose, turn to this flexible coil tubing with connector. Resistant to kinking, abrasion and oils, it's ideal for use in robotics and with air tools.
The blue polyurethane tubing has a versatile working temperature range between -20°C and +70°C. As it can be stretched or retracted as needed, up to a maximum length of 6 m, it's an adaptable piece of kit. It uses a swivel fitting and a spring on both ends of the tube, which allows it to rotate fully and prevents it from twisting.
As it can cope with pressures up to 12 bar, this coil tubing is commonly used in pumping services to circulate fluids, acid washing to dissolve limescale and for jet washing. It's been stringently tested for durability and quality before being given the RS PRO seal of approval.
Feature
Features and Benefits• Coil tubing with connector
• Highly flexible, resistant to abrasion oils and kinking
• Made from polyurethane
• Blue in colour
• Operating temperature range of -20°C to +70°C
• Connector type of R 1/4
• Maximum operating length of 6 m
• USB manufacturer series
• Maximum operating pressure of 12 bar
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
