Spesifikasi
| Battery Type | 9V |
|---|---|
| Best Accuracy (%) | ±2 |
| Dimensions (mm) | 63x28x187 |
| Display Type | Backlit LCD |
| Height (mm) | 187 |
| Length (mm) | 63 |
| Maximum Measurement (%RH) | 100 |
| Maximum Measurement (°C) | +100 |
| Maximum Operating Temperature (°C) | 100 |
| Minimum Operating Temperature (°C) | -30 |
| Power Source | Battery |
| Width (mm) | 28 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO RS-3322 Psychrometer
Introducing the RS PRO Psychrometer, a highly reliable device used to quickly and effectively measure the relative humidity in the atmosphere. The RS PRO digital psychrometer features two thermometers, one that is placed into liquid (wet bulb) and the other is exposed to the immediate atmosphere (dry bulb) in order to calculate the level of relative humidity in the atmosphere. The backlit LCD display allows clear and accurate readings and the unit can be used for a variety of applications like measuring ambient air temperatures in laboratories, especially during experiments, assessing indoor air quality (IAQ) or even just at home to maintain optimum comfort levels and good indoor air quality. It is an essential piece of equipment in the HVAC industry, used for inspection and maintenance purposes.
Applications:
A psychrometer is a type of hygrometer and is an instrument that is used to measure the relative humidity in the atmosphere. It is an important tool to measure these two variables to ensure good air quality and optimum comfort levels. Proper humidity control can have a wide range of health benefits for people who suffer from skin problems, asthma, allergies, and much more. Some units are available as analogue units and others can contain a probe for more detailed investigation and measurement in harder to reach areas. Hygrometers are invaluable for facility maintenance and utility technicians, HVAC-service contractors, and specialists who assess indoor air quality (IAQ) and are widely used at home, in schools, the workplace, hotels, storerooms and many more. The most common applications these units are used for are:
Test and Measurement
Industrial Maintenance
Safety
Metering
Maintenance and Repair
Facility Maintenance
HVAC
Temperature
Introducing the RS PRO Psychrometer, a highly reliable device used to quickly and effectively measure the relative humidity in the atmosphere. The RS PRO digital psychrometer features two thermometers, one that is placed into liquid (wet bulb) and the other is exposed to the immediate atmosphere (dry bulb) in order to calculate the level of relative humidity in the atmosphere. The backlit LCD display allows clear and accurate readings and the unit can be used for a variety of applications like measuring ambient air temperatures in laboratories, especially during experiments, assessing indoor air quality (IAQ) or even just at home to maintain optimum comfort levels and good indoor air quality. It is an essential piece of equipment in the HVAC industry, used for inspection and maintenance purposes.
Applications:
A psychrometer is a type of hygrometer and is an instrument that is used to measure the relative humidity in the atmosphere. It is an important tool to measure these two variables to ensure good air quality and optimum comfort levels. Proper humidity control can have a wide range of health benefits for people who suffer from skin problems, asthma, allergies, and much more. Some units are available as analogue units and others can contain a probe for more detailed investigation and measurement in harder to reach areas. Hygrometers are invaluable for facility maintenance and utility technicians, HVAC-service contractors, and specialists who assess indoor air quality (IAQ) and are widely used at home, in schools, the workplace, hotels, storerooms and many more. The most common applications these units are used for are:
Test and Measurement
Industrial Maintenance
Safety
Metering
Maintenance and Repair
Facility Maintenance
HVAC
Temperature
Feature
Features and Benefits:This digital psychrometer from RS PRO features a large LCD display and heavy-duty design, allowing for easy reading of measurements and use in tough environments
It measures dew point, wet bulb and dry bulb temperature with user-selectable temperature units of °C and °F
This humidity instrument can calculate the target superheat and the target evaporator exit temperature
The unit offers an automatic power-off when idle and low battery display for effective battery management
It is an ideal device for diagnosing problems with air flow across the evaporator
The psychrometer is supplied with a Type K temperature probe, 9V battery and gift box
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
