Spesifikasi
| Field of View (°) | 54 |
|---|---|
| Illumination Type | LED |
| Maximum Bend Radius (mm) | 45 |
| Probe Diameter (mm) | 8 |
| Probe Length (mm) | 880 |
| Resolution (Pixel) | 640x480 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Video Inspection Camera Kit
RS PRO professional high quality video boroscope inspection camera that makes it easy to view and inspect hard to reach and see areas and equipment. This camera is excellent for automotive applications, i.e. internal inspections and reading stamped identifications etc.
This premium inspection camera is a lightweight handheld device, perfectly designed to make it easy for you to investigate, diagnose and search without having the need to disassemble machinery helping to save both time and money.
Options include:
847-8956 - Video Borescope 960 x 240 pixels
RS PRO have a great range of inspection cameras which can be used for a variety of jobs including locating cables, pipes, leaks, inspecting machinery plus many other uses in industry and the home.
Note
Please note that only product 8478947 comes with Micro SD Compatibility
SUPPLIED_WITH : Rigid Carry Case, Snap-On Hook, Magnet & Mirror at
Typical Applications
• 1/9 inch VGA CMOS Sensor with 640 x 480 Pixel Resolution
• Lens Outer Diameter 8.0 mm
• Flexible Gooseneck Outer Diameter 6.5 mm
• Waterproof IP67
• Upside Down Screen Function
• Powered by 4 x 1.5 V AA batteries (battery not included)
• LED illumination
RS PRO professional high quality video boroscope inspection camera that makes it easy to view and inspect hard to reach and see areas and equipment. This camera is excellent for automotive applications, i.e. internal inspections and reading stamped identifications etc.
This premium inspection camera is a lightweight handheld device, perfectly designed to make it easy for you to investigate, diagnose and search without having the need to disassemble machinery helping to save both time and money.
Options include:
847-8956 - Video Borescope 960 x 240 pixels
RS PRO have a great range of inspection cameras which can be used for a variety of jobs including locating cables, pipes, leaks, inspecting machinery plus many other uses in industry and the home.
Note
Please note that only product 8478947 comes with Micro SD Compatibility
SUPPLIED_WITH : Rigid Carry Case, Snap-On Hook, Magnet & Mirror at
Typical Applications
• 1/9 inch VGA CMOS Sensor with 640 x 480 Pixel Resolution
• Lens Outer Diameter 8.0 mm
• Flexible Gooseneck Outer Diameter 6.5 mm
• Waterproof IP67
• Upside Down Screen Function
• Powered by 4 x 1.5 V AA batteries (battery not included)
• LED illumination
Feature
Features and Benefits• 1/9 inch VGA CMOS Sensor with 640 x 480 Pixel Resolution
• Lens Outer Diameter 8.0 mm
• Flexible Gooseneck Outer Diameter 6.5 mm
• Waterproof IP67
• Upside Down Screen Function
• Powered by 4 x 1.5 V AA batteries (battery not included)
• LED illumination
RS 8mm Video Recording Inspection Camera Kit capable of lens change, extension and video stills capture• Records Stills & Videos (847-8947)
• Great Design with up to x4 Zoom Function
• Interchangeable/Extendable Lens
• Carry Hook in Handle
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/jtP112227713-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
