RS PRO Digital Scale Precision Balance Weighing (Timbangan Digital)

Sebelum PPN:
Rp1.999.900 - Rp2.099.900
Spesifikasi
Maximum Operating Temperature (°C)40
Minimum Operating Temperature (°C)0
Parts CountingNo
Scale TypePrecision Balance
Weighpan Length (mm)150
Weighpan Width (mm)147

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Portable Weighing Scales
Introducing the range of RS PRO Portable Weighing Scales, ideal for quick and convenient weighing. These high precision scales offer 5 different weighing units, making this a versatile and flexible measurement device to have, while the lightweight design of it makes it easily portable to any surface required. The stainless steel and ABS housing of the weighing scales make it robust and durable, suitable for most environments like laboratories, schools and more.
Applications:
Weighing scales or scales are devices that can measure the weight of an item placed on it. They are precise measurement instruments that can be used to measure a range of items within different applications and environments, as long as it’s within the weighing capacity. Weighing scales can range in design from being ultra-compact and portable, easy to transport and store away, especially for weighing smaller items on the go, or can be larger and a more permanent fixture within the area it is being used it, generally for weighing larger, heavier items. Weighing scales are incredibly versatile and easy to use, which is why they can be most commonly found in:
Schools or universities
Laboratories or research facilities
Shops
At home
Manufacturing and industrial environments like factories, warehouses and more
Feature
Features and Benefits:
These RS PRO digital weighing scales are high quality and professional scales made from stainless steel and ABS for optimum durability
They are designed for precision weighing tasks and are lightweight and portable with a simple and easy to use operation, saving on time and effort
It offers several key functions like overload indication, low battery alarm, automatic zero and automatic switch-off
The built-in digital LCD screen clearly and quickly displays the weight of the item being weighed and is easy-to-read
Weighing units: g, lb, ml, fl, oz
Powered by 3 x AAA batteries (not supplied)
Available in weighing capacities of 3 kg, 5 kg and 10 kg

Ulasan Produk

Tidak ada ulasan