RS PRO Insulated Screwdriver Pozidriv (Obeng Insulasi)

Sebelum PPN:
Rp309.900 - Rp409.900
Spesifikasi
Blade FinishPhosphate
Blade MaterialChrome Vanadium Molybdenum Steel
Screwdriver TypeInsulated Screwdriver
Tip TypePozidriv
VDE/1000V ApprovedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Insulated Pozidriv Screwdriver
Introducing the RS PRO Insulated Pozidriv Screwdriver. This screwdriver is a key precision hand tool, ideal for working within electronic engineering and electrician industries. This versatile piece of equipment can also be used for everyday maintenance tasks at home or on the go where precision and detail is required, specifically for electrical applications.

Applications:
This type of hand tool is typically used by professional tradesmen, engineers or those wishing to complete DIY in an electrical capacity. A tool like this can be used specifically in the electrical industry because it holds the most essential tools that are required to perform to a high standard, regardless of what the task is. However, this screwdriver is versatile enough to also be used within a variety of different environments dependant on the skill level of the user. This piece of equipment is best used for:
Electrical tasks
Mechanical and industrial production
Range : 1253086 – PZ1
Standards
DIN EN 60900: 2004
RS Pro 1000V Screwdrivers
Feature
Features and Benefits:
• A Pozidriv insulated screwdriver, ideal for electricians' and an essential tool to perform a variety of repair and maintenance tasks within an electrical environment
• This screwdriver allows you to work faster in a professional or home DIY setting
• Each screwdriver has been designed with the ergonomic C-PLUS soft-grip handles, allowing for even transfer of force and increased comfort when applying large amounts of force for stubborn fasteners
• Made from Chrome Vanadium Steel for increased durability and strength, allowing for longer-lasting tool life
• Featuring a phosphate coating for increased friction on fasteners, reducing the risk of rounding or damaging the fastener when applying higher amounts of torque
• This screwdriver is fully VDE / 1000V approved, making it ideal for electrical work
• The screwdriver has also been tested to conform to DIN EN 60900: 2004 standards

Ulasan Produk

Tidak ada ulasan