Spesifikasi
| Cable Length (m) | 1 |
|---|---|
| Efficiency (%) | 87 |
| Energy Efficiency Level | V |
| Input Connector | C14 |
| Input Voltage Range (V) | 100 - 240 AC |
| Load Regulation Range | ±3 % |
| Maximum Temperature (°C) | 40 |
| Minimum Temperature (°C) | 0 |
| Number of Outputs | 1 |
| Operating Temperature Range (°C) | 0 to +40 |
| Output Connection Type | 2.1x5.5x11mm Centre Positive |
| Output Current Range (A) | 2.5 |
| Output Voltage Rating (V) | 24 DC |
| Overall Depth (mm) | 31.7 |
| Overall Dimensions (mm) | 116.3x51x31.7 |
| Overall Length (mm) | 116.3 |
| Overall Width (mm) | 51 |
| Plug Type | C14 |
| Rated Output Power (W) | 60 |
| Standards Met | ErP Compliant |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS 60 W Single Output Switch Mode Desktop Power Supply This RS Pro 60W single output desktop power supply with ErP level V compliance has a 0.5 W no load power rating and LED indication. This range of switch mode single output desktop power supplies includes versions that are suitable for use as either a laptop power supply, netbook power supply or notebook power supply.
How does it connect?
• The desktop power supply uses a standard laptop/Netbook/Notebook 2.1 x 5x5 x 11 mm power plug jack
• The desktop power supply complies with a 3-pin IEC320, C14 input socket (not supplied)
What devices can I power?
• Laptops
• Notebooks
• Netbooks
• Any device with a 2.1mm DC power jack connector
Safety Standards & EMC
• UL60950, UL6500, TUV: EN60950, EN60065 approved
Approvals
• UL & TUV approved
How does it connect?
• The desktop power supply uses a standard laptop/Netbook/Notebook 2.1 x 5x5 x 11 mm power plug jack
• The desktop power supply complies with a 3-pin IEC320, C14 input socket (not supplied)
What devices can I power?
• Laptops
• Notebooks
• Netbooks
• Any device with a 2.1mm DC power jack connector
Safety Standards & EMC
• UL60950, UL6500, TUV: EN60950, EN60065 approved
Approvals
• UL & TUV approved
Feature
Features & Benefits include:• External switch mode power supplies
• 0.5 W max. no load stand-by power
• High efficiency, long life, and high reliability
• Fully regulated output
• Over voltage, short circuit, overload, and over temperature protection
• LED power on indicator
• 3-pin IEC320, C14 input socket
• Output lead length approx 1.0 m, fitted with a 2.1 x 5.5 x 11 mm output connector, centre contact positive
• Harmonic current compliance to EN 61000-3-2
• EMC compliance to EN 55022 class B
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
