RS PRO Polypropylene Tool Case (Tas Alat Keras PP)

Sebelum PPN:
Rp9.999.900
Spesifikasi
Box TypeTool Case
ColourBlack
Dimensions (mm)430x320x190
Height (mm)190
Length (mm)430
Lock TypeSide Lock
MaterialPolypropylene
Number of Drawers2
Tray typeFixed, Removable
Wheel2 Wheel
Width (mm)320

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Polypropylene Tool Case 430 x 320 x 190 mm with Side Locking and Wheels
For ultimate safe and secure transport, the RS PRO tool case provides you with the ideal professional solution. The benefits of the RS PRO tool case are endless from being compact, lightweight, sturdy, with an aluminium profile adding to the strength and durability of the tool case. Carefully designed to provide excellent tool storage with two tool storage panels with pouches, two small parts drawers, document compartment, and a thermoformed case base for larger tools. To complete the benefits of the RS PRO professional tool case it has a telescopic handle and is easy to move around as it is also mounted on 2 wheels.
Applications
For professional use
Protect and store tools
Feature
Features & Benefits
Injection moulded Polypropylene tool case
Aluminium profile adds strength
Compact size provides high-capacity storage
Complete with a rubber gripped handle and a telescopic handle
Side locking complete with a key
Document compartment
Lid includes a support arm
2 x Tool storage panels with pouch tool mounting points
2 x Small parts drawers
Bottom of tool case is thermoformed
Has ball bearing wheels, easy transporting

Ulasan Produk

Tidak ada ulasan