Sebelum PPN:
Rp3.699.900 - Rp3.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Adhesive Material | Silicone |
|---|---|
| Backing Material | Polyimide Film |
| Colour | Brown |
| Length (m) | 33 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Polyimide Electrical Tape
This RS PRO Polyimide electrical tape is film coated with a high-quality pressure-sensitive silicone adhesive. It provides excellent solvent, temperature and radiation resistance and has outstanding mechanical and electrical properties.
A polyimide film electrical tape works to great effect in any high or low-temperature applications especially in PCB applications. It is commonly used to mask areas such as the gold fingers on a circuit board for protection during wave soldering.
RS PRO polyimide electrical tape is available in different sizes; width: 12 mm x length: 33 m, width: 19 mm x length:33 m and width: 25 mm x length: 33 m.
Also know as;
• Kapton tape
• Polyimide tape
• Amber Tape
The RS Pro Heat Class H Electric Tape is based on polyimide film coated with a high quality silicone adhesive. It provides excellent solvent, temperature and radiation resistance and outstanding mechanical and electrical properties.
Specification
High temperature resistance
Flexible
Excellent conformability to awkward shapes
Abrasion resistant
Ageing resistant
Non-corrosive adhesive
RS PRO Polyimide Electrical Tape Options
• 12 mm x 33 m; RS stock no: 212-1689
This RS PRO Polyimide electrical tape is film coated with a high-quality pressure-sensitive silicone adhesive. It provides excellent solvent, temperature and radiation resistance and has outstanding mechanical and electrical properties.
A polyimide film electrical tape works to great effect in any high or low-temperature applications especially in PCB applications. It is commonly used to mask areas such as the gold fingers on a circuit board for protection during wave soldering.
RS PRO polyimide electrical tape is available in different sizes; width: 12 mm x length: 33 m, width: 19 mm x length:33 m and width: 25 mm x length: 33 m.
Also know as;
• Kapton tape
• Polyimide tape
• Amber Tape
The RS Pro Heat Class H Electric Tape is based on polyimide film coated with a high quality silicone adhesive. It provides excellent solvent, temperature and radiation resistance and outstanding mechanical and electrical properties.
Specification
High temperature resistance
Flexible
Excellent conformability to awkward shapes
Abrasion resistant
Ageing resistant
Non-corrosive adhesive
RS PRO Polyimide Electrical Tape Options
• 12 mm x 33 m; RS stock no: 212-1689
Feature
Features and Benefits• High-temperature resistance
• Flexible
• Excellent conformability to awkward shapes
• Abrasion resistant
• Ageing resistant
• Non-corrosive adhesive
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/8rP112227315-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
