Sebelum PPN:
Rp14.999.900 - Rp16.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Application | Industrial Storage |
|---|---|
| Material | Polyethylene |
| Type | Spill Tray with Grate |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO PE Spill Tray with Grate, 60 L
Introducing the RS PRO Spill Tray, a high-quality solution to liquid storage and spill containment. This spill tray is made from highly durable and sturdy polyethylene material, which is also UV resistant making the tray suitable for outdoor use. The removable grate is easy to clean and keeps items above the liquid that is collected within the sump. This corrosion-free and sturdy spill tray is an ideal solution for managing spills and mildly hazardous substances and is versatile enough to use at home or in working and industrial environments.
Applications:
Spill pallets or trays are an essential part of spill control and site safety measures to ensure the appropriate regulations are adhered to. They are most commonly used in conjunction with oil drums, fuel drums or other liquid substances like mild corrosives or abrasives in line with COSHH regulations to contain any dripping, spillage or container leaks and reduce the risk of them being present on a workfloor where there could be a high risk of personal injury due to slipping. Spill trays are most commonly used in:
Industrial processing and manufacturing
Automotive workshops and repair
Laboratories
Farms
Household liquid storage
Introducing the RS PRO Spill Tray, a high-quality solution to liquid storage and spill containment. This spill tray is made from highly durable and sturdy polyethylene material, which is also UV resistant making the tray suitable for outdoor use. The removable grate is easy to clean and keeps items above the liquid that is collected within the sump. This corrosion-free and sturdy spill tray is an ideal solution for managing spills and mildly hazardous substances and is versatile enough to use at home or in working and industrial environments.
Applications:
Spill pallets or trays are an essential part of spill control and site safety measures to ensure the appropriate regulations are adhered to. They are most commonly used in conjunction with oil drums, fuel drums or other liquid substances like mild corrosives or abrasives in line with COSHH regulations to contain any dripping, spillage or container leaks and reduce the risk of them being present on a workfloor where there could be a high risk of personal injury due to slipping. Spill trays are most commonly used in:
Industrial processing and manufacturing
Automotive workshops and repair
Laboratories
Farms
Household liquid storage
Feature
Features and Benefits:This RS PRO spill tray can accommodate 60 litres of liquid and is versatile enough to be used across a wide range of spill management applications
Made from polyethylene, the tray has a smooth finish that is easy to clean and lasts longer than other counterparts when exposed to the elements or harsh environments
The polyethylene construction is corrosion-free and hard-wearing, perfect for industrial applications
The moulded, low profile design and shallow depth of the drip tray makes it easier to catch drips, leaks and spills
The removable grate offers an easy to clean, non-slip surface that keeps items above the liquids contained within the sump
This spill tray is ideal for the containment of oil, chemical and flammable liquid drips, leaks or spillages
It can also be used for storing small cans or containers such as paint, oil or solvents
Sump capacity: 60 litres
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
