Sebelum PPN:
Rp1.899.900 - Rp4.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Detection Type | Polarised Retro Reflection |
|---|---|
| IP Rating | IP67 |
| Light Source | Red Light |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Photoelectric Sensor, Polarized Reflection
Introducing the photoelectric sensors with polarized reflection from RS PRO, a selection of robust and high quality sensors ideal for use in a wide range of industrial applications. These high performance sensors feature universal housing making them highly cost effective and easy to install, which means they are an ideal replacement for a wide range of sensor types. The sensors use one click distance setting ensuring high accuracy and fast performance. The RS PRO photoelectric sensors with polarized reflection are suitable for high light objects and some transparent objects providing reliable results in a wide range of environments. For enhanced protection the sensors also offer an IP67 protection rating, ensuring it remains protected against dust and moisture.
Applications
Photoelectric sensors are devices used in a wide range of industrial applications that use automated technology to detect and measure the distance, absence or presence of an object using light, often infrared light. Polarized reflective photoelectric sensors work by when the emitted light beam is interrupted or reflected back by the sensing object, it alters the levels of light that arrives at the receiver which detects and converts it into an electrical output. Photoelectric sensors are featured in a wide range of industries including:
Automotive
Automated storage technology
Manufacturing machinery
Doors, Gates and Elevators
Introducing the photoelectric sensors with polarized reflection from RS PRO, a selection of robust and high quality sensors ideal for use in a wide range of industrial applications. These high performance sensors feature universal housing making them highly cost effective and easy to install, which means they are an ideal replacement for a wide range of sensor types. The sensors use one click distance setting ensuring high accuracy and fast performance. The RS PRO photoelectric sensors with polarized reflection are suitable for high light objects and some transparent objects providing reliable results in a wide range of environments. For enhanced protection the sensors also offer an IP67 protection rating, ensuring it remains protected against dust and moisture.
Applications
Photoelectric sensors are devices used in a wide range of industrial applications that use automated technology to detect and measure the distance, absence or presence of an object using light, often infrared light. Polarized reflective photoelectric sensors work by when the emitted light beam is interrupted or reflected back by the sensing object, it alters the levels of light that arrives at the receiver which detects and converts it into an electrical output. Photoelectric sensors are featured in a wide range of industries including:
Automotive
Automated storage technology
Manufacturing machinery
Doors, Gates and Elevators
Feature
Features and BenefitsPolarized reflection sensor for enhanced reliability and precision
3 m detection range
NO/NC Output is switchable
Reliably detect high light options and even some transparent objects with accuracy
Red light (640nm) light source
Operating temperature of -25°C to 55°C
High detection accuracy
One click distance setting makes this an accurate and fast sensor
IP67 protection offering protection against dust and moisture build up
Robust design ideal for use in a wide range of environments
Anti-sunlight interference offering excellent performance
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
