Spesifikasi
| Actuator Type | Plunger |
|---|---|
| Case Material | Metal |
| Contact Configuration | SP-CO |
| Contact Material | Fine Silver |
| IP Rating | IP40 |
| Mechanical life | 1000000 Operations |
| Operating Force (gms) | 283 |
| Release Force (gf) | 113 |
| Standards Met | IEC 1058-1 |
| Terminal Type | Screw |
| Voltage Rating (V) | 250 AC |
| contact Current Rating (A) | 15 @ 250 VC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO SP-CO Plunger Microswitch, 15 A at 250 V AC
Use this plunger microswitch from RS PRO to activate or deactivate your electrical systems. It features a nylon plunger actuator, allowing you to switch your equipment on and off using a mild force of just 283 grams.
The switch has contacts made of silver, which is highly conductive and ensures it will operate reliably. It also has an Ingress Protection (IP) rating of IP40, which means it's protected from small tools or wires greater than 1 millimetre. It also has a RoHS (Restriction of Hazardous Substances) certification, meaning it contains only minimal amounts of any harmful materials. This product is commonly used in domestic appliances, as well as building security systems. Engineers have tested this switch for safety and quality.
Use this plunger microswitch from RS PRO to activate or deactivate your electrical systems. It features a nylon plunger actuator, allowing you to switch your equipment on and off using a mild force of just 283 grams.
The switch has contacts made of silver, which is highly conductive and ensures it will operate reliably. It also has an Ingress Protection (IP) rating of IP40, which means it's protected from small tools or wires greater than 1 millimetre. It also has a RoHS (Restriction of Hazardous Substances) certification, meaning it contains only minimal amounts of any harmful materials. This product is commonly used in domestic appliances, as well as building security systems. Engineers have tested this switch for safety and quality.
Feature
Features and Benefits• Plunger actuator type
• Single Pole Change Over (SP-CO) contact configuration
• Voltage rating of 250 V AC
• Contact current rating of 15 A at 250 V AC
• Fine silver contact material
• Ingress Protection (IP) rating of IP40
• Mechanical life of 1,000,000 operations
• Screw terminal type
• Operating force of 283 g
• Release force of 113 gf (gram-force)
• Metal case
• Meets IEC (International Electrotechnical Commission) 1058-1
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
