Spesifikasi
| Actuator Type | Plunger |
|---|---|
| Contact Configuration | SPDT |
| Contact Material | Silver |
| IP Rating | IP40 |
| Maximum Operating Temperature (°C) | 85 |
| Mechanical life | 1 x 10⁶ Operations |
| Minimum Operating Temperature (°C) | -20 |
| Operating Force (gms) | 600 |
| Operating Temperature Range (°C) | -20 to +85 |
| Standards Met | CE, CSA, IEC 1058-1 |
| Switch Housing | V0 Housing |
| Terminal Type | Quick Connect |
| Voltage Rating (V) | 400 AC |
| contact Current Rating (A) | 6 @ 400 VC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Plunger Microswitch, 6 A at 400 V AC
You can use this RS PRO plunger microswitch to activate and deactivate your circuitry. The component has silver contacts, which offer a high level of conductivity and resistance to oxidation. This means it will deliver reliable performance over a long lifespan.
This product has an operating temperature range of -20°C to +85°C, so you can use it in a wide range of environments. The switch is compact enough for applications where space is limited and it's particularly suitable for controlling electrical mechanisms. This product has been stringently tested by engineers for safety and quality.
You can use this RS PRO plunger microswitch to activate and deactivate your circuitry. The component has silver contacts, which offer a high level of conductivity and resistance to oxidation. This means it will deliver reliable performance over a long lifespan.
This product has an operating temperature range of -20°C to +85°C, so you can use it in a wide range of environments. The switch is compact enough for applications where space is limited and it's particularly suitable for controlling electrical mechanisms. This product has been stringently tested by engineers for safety and quality.
Feature
Features and Benefits• Plunger actuator type
• SPDT-NO/NC (Single Pole Double Throw-Normally Open/Normally Closed) contact configuration
• Silver contact material
• Ingress Protection (IP) rating of IP40
• Operating temperature range of -20°C to +85°C
• Operating force of 600 g
• Quick connect terminals
• Voltage rating of 400 V AC
• Contact current rating of 6 A at 400 V AC
• Mechanical life of 1 x 10⁶ operations
• Meets standards including Conformité Européenne (CE), Canadian Standards Association (CSA) and IEC (International Electrotechnical Commission) 1058-1
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
