Spesifikasi
| Actuator Type | Plunger |
|---|---|
| Case Material | Metal |
| Contact Configuration | SP-NO/NC |
| Contact Material | Fine Silver |
| IP Rating | IP54 |
| Mechanical life | 1000000 Operations |
| Operating Force (gms) | 723 |
| Release Force (gf) | 170 |
| Standards Met | CE, CSA, IEC 1058-1 |
| Terminal Type | Pre-wired |
| Voltage Rating (V) | 250 AC |
| contact Current Rating (A) | 15 @ 250 VC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO SP-NO/NC Plunger Microswitch, 15 A @ 250 V AC
Common in the home as well as industrial premises, microswitches are often used as safety devices. The single-pole changeover on the RS PRO microswitch lets you use it to switch between two electrical circuits. For example, a popular use is opening up circuits when needed to prevent a machine being turned on.
The snap-acting switch is protected by a robust metal casing. Protected by a detachable, insulated cover plate, the M3 screw terminals are located in 3.96 mm wide wiring channels. The beryllium copper trident spring operating mechanism is corrosion-resistant, and the fine silver contacts ensure high conductivity.
IP54-rated for protection against dust and accidental splashes, this unit conforms to IEC 1058-1 as a reliable, safe switch. Frequent uses for this type of microswitch include safety switches on automatic doors or in industrial control circuits.
Common in the home as well as industrial premises, microswitches are often used as safety devices. The single-pole changeover on the RS PRO microswitch lets you use it to switch between two electrical circuits. For example, a popular use is opening up circuits when needed to prevent a machine being turned on.
The snap-acting switch is protected by a robust metal casing. Protected by a detachable, insulated cover plate, the M3 screw terminals are located in 3.96 mm wide wiring channels. The beryllium copper trident spring operating mechanism is corrosion-resistant, and the fine silver contacts ensure high conductivity.
IP54-rated for protection against dust and accidental splashes, this unit conforms to IEC 1058-1 as a reliable, safe switch. Frequent uses for this type of microswitch include safety switches on automatic doors or in industrial control circuits.
Feature
Features and Benefits• Microswitch
• Contact configuration SP-NO/NC
• Plunger type actuator
• Single-pole, changeover configuration
• Snap-action means the speed of travel of the contacts does not rely on the speed of actuation
• Robust metal casing is IP54-rated for resistance against dust and splashes
• Fine silver contacts offer excellent conductivity
• Screw terminal
• Contact current rating of 15 A at 250 V AC
• Operating force of 723 gms
• Release force of 170 gf
• Maximum overtravel of 4.6 mm
• Maximum pretravel of 1.5 mm
• Maximum movement differential of 0.08 mm
• Mechanical life of 1,000,000 operations
• Conforms to IEC 1058-1 standard as a safe and effective switch
• Conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards
• RoHS (Restriction of Hazardous Substances) compliant
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
