Spesifikasi
| Communication Port Type | Serial |
|---|---|
| Depth (mm) | 65 |
| Dimensions (mm) | 72x90x65 |
| Input Type | Digital |
| Length (mm) | 90 |
| Maximum Operating Temperature (°C) | 55 |
| Minimum Operating Temperature (°C) | -10 |
| Mounting Type | DIN Rail |
| Network Type | ModBus |
| Number of Communication Ports | 1 |
| Number of Inputs | 8 |
| Number of Outputs | 4 |
| Output Current (A) | 8 |
| Output Type | Digital, Relay |
| Program Capacity | 250 lines |
| Programming Interface | Computer |
| Programming Language Used | Ladder Programming |
| Standards Met | CE, cULus Listed, IEC 60068-2-1, IEC 60068-2-2, IEC 60068-2-27, IEC 60068-2-6, IEC 61000-3-2, IEC 61000-4-11, IEC 61000-4-2, IEC 61000-4-29, IEC 61000-4-4, IEC 61000-4-5, IEC 61000-4-6 |
| Supply Voltage (V) | 110 - 240 AC |
| Width (mm) | 72 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Logic Module - 8 Inputs, 4 Outputs, Digital, Relay, ModBus Networking, Computer Interface
This logic module from RS PRO is designed to reduce the need for human intervention, allowing machines to perform functions independently. It's a good choice for use with equipment that runs multiple automated processes.
The intelligent controller needs few conducting wires to establish a connection, as it's fitted with a serial communication port. It's also suitable for use in a wide range of environments thanks to its broad operating temperature range of -10°C to +55°C.
This device has been rigorously tested for safety and quality by engineers. You'll often find it used in large-scale Heating, Ventilation and Air-Conditioning (HVAC) systems.
This logic module from RS PRO is designed to reduce the need for human intervention, allowing machines to perform functions independently. It's a good choice for use with equipment that runs multiple automated processes.
The intelligent controller needs few conducting wires to establish a connection, as it's fitted with a serial communication port. It's also suitable for use in a wide range of environments thanks to its broad operating temperature range of -10°C to +55°C.
This device has been rigorously tested for safety and quality by engineers. You'll often find it used in large-scale Heating, Ventilation and Air-Conditioning (HVAC) systems.
Feature
Features and BenefitsEight inputs
Four outputs
Depth of 65 mm
Length of 90 mm
Width of 72 mm
Operating temperature range of -10°C to +55°C
Supply voltage of 110 V to 240 V AC
Output current of 8 A
Display included
Digital input
One serial communication port
Program capacity of 250 lines
Uses Ladder programming language
DIN rail mounting
ModBus network type
Digital and relay output
Suitable for commercial and industrial applications
Meets the following standards: CE, cULus Listed, IEC 60068-2-1, IEC 60068-2-2, IEC 60068-2-27, IEC 60068-2-6, IEC 61000-3-2, IEC 61000-4-11, IEC 61000-4-2, IEC 61000-4-29, IEC 61000-4-4, IEC 61000-4-5, IEC 61000-4-6
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
