Spesifikasi
| Cut-out Diameter (mm) | 22.5 |
|---|---|
| Depth (mm) | 80 |
| Enclosure Color | Grey |
| Enclosure Material | Plastic |
| IP Rating | IP66 |
| Maximum Operating Temperature (°C) | 120 |
| Minimum Operating Temperature (°C) | -40 |
| Operating Temperature Range (°C) | -40 to +120 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Push Button Enclosure 1 Hole
This durable push button enclosure from our trusted and reliable own brand RS PRO is an essential cover for push buttons, ideal for use in an industrial environment. This reliable enclosure features a single 22.5 mm hole for push button switches to be securely located and protected. The enclosure is made with a highly durable ABS plastic, ensuring protection from chemical corrosion, grease, oil and more. This durable enclosure also features an IP66 rating, providing protection from moisture and solid objects.
Common applications
RS PRO push button enclosures are ideal for use in industrial environments that require a durable enclosure for a range of push button switches, for example to operate machinery. They are perfect for use in working environments such as:
• Warehouses
• Factories
• Workshops
• Garages
Range of Size :RS PRO 1 hole pushbutton enclosure - 1828655
This durable push button enclosure from our trusted and reliable own brand RS PRO is an essential cover for push buttons, ideal for use in an industrial environment. This reliable enclosure features a single 22.5 mm hole for push button switches to be securely located and protected. The enclosure is made with a highly durable ABS plastic, ensuring protection from chemical corrosion, grease, oil and more. This durable enclosure also features an IP66 rating, providing protection from moisture and solid objects.
Common applications
RS PRO push button enclosures are ideal for use in industrial environments that require a durable enclosure for a range of push button switches, for example to operate machinery. They are perfect for use in working environments such as:
• Warehouses
• Factories
• Workshops
• Garages
Range of Size :RS PRO 1 hole pushbutton enclosure - 1828655
Feature
Features and Benefits• Made with durable ABS plastic
• IP66 protection
• 22.5 mm cutout diameter for push button
• Supplied with 4 plastic screws
• Wide operating temperature range
• Neutral grey colour
• External height: 80 mm
• External width: 80 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
