RS PRO Plain Stainless Steel Threaded Rod (As Drat)

Sebelum PPN:
Rp1.499.900 - Rp1.999.900
Spesifikasi
FinishPlain
Length (m)1
MaterialStainless Steel
Stainless Steel TypeA2 304
Thread Length StyleFully Threaded

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO A2 Stainless Steel 1m Metric Threaded Rod
These 1m stainless steel metric threaded rods are fully threaded and made of A2 grade stainless steel, with a range of thread sizes available: M3 (RS: 280363), M4 (RS: 280379), M5 (RS: 280385), M6 (RS: 280391), M8 (RS: 280408), M10 (RS: 280414), M12 (RS: 280420), M16 (RS: 289089), and M20 (RS: 289095).
Feature
Features and Benefits
Metric threaded rod
To DIN975 standards
A2 grade 18/8 stainless steel (Type 304 S15)
Can be used up to 800°C
Suitable for use in most food, medical, chemical, construction and electronic applications

Ulasan Produk

Tidak ada ulasan

Halaman Terkait